Shop All Cable Clamps & Clips
Kmc
Cable Clamp, 1-1/8" dia., 3/4" W, PK25
Mfr # COV1913Z1
Zoro # G6252850
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Galvanized Steel
- Cable Clamping Dia. 1 1/8 in
- Clamp Thickness 0.048 in
- Clamp Band Width 3/4 in
- Clamp Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kmc
- MFR # COV1913Z1
- Zoro # G6252850
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1 1/8 in |
Clamp Band Width | 3/4 in |
Mounting Hole Dia. | 0.4063 in |
Details
Item | Cable Clamp |
Clamp Material | Galvanized Steel |
Clamp Thickness | 0.048 in |
Clamp Color | Gray |
Clamp Finish | Hot Dipped Galvanized |
Coating Material | Vinyl Plastisol |
Type | Cushioned |
Temp. Range (F) | -30 to +180 |
Cushion Type | Vinyl |
Liner Color | Black |
Additional Features | Part# COV1913Z1 1-1/8 In. Diameter Medium Duty Clamp Hot-Dipped Galvanized Steel, Chem-Treated G90 Black Vinyl Plastisol Cushion Manufactured by KMC Stampings 1.125 In. Clamping Diameter 0.406 In. Screw Hole Size 0.75 In. Width 0.048 In. Material Thickness |
Description
Cable Clamp, Cable Clamp, Cushioned, Galvanized Steel, Cable Clamping Dia. 1 1/8 in, Mounting Hole Dia. 0.4063 in, Clamp Thickness 0.048 in, Clamp Band Width 3/4 in, Gray, Vinyl Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -30 to +180, Vinyl Plastisol Coating Material, Liner Color Black, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Connector Lck Grounding 2P/3Wr (L620C)
- RACO Emt Insulating Bushing, 3/4" (2173RAC)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Silver (B 907 10 SS)
- HILLSDALE TERMINAL 170 pc Butt Connector Kit, PK2 (5990-170)
- KMC Cable Clamp, 1/4" dia., 3/4" W, PK50 (CO0413Z1)
- KMC Cable Clamp, 2-1/2" dia., 1/2" W, PK5 (COL4009Z1)
- KMC Cable Clamp, 1" dia., 1" W, PK10 (CDV1617Z1)
- KMC 5/16 In Dia. Aluminum, Rubber Cushion Clamp, 0.281 Hole (COL0509AL)
- KMC Cable Clamp, 3-1/2" dia., 1/2" W, PK10 (COL3409Z1)
- KMC Cable Clamp, 11/16" dia., 1/2" W, PK50 (COL1109Z1)
- DISCO Copper Battery Cable Lugs 4 Gauge 1/4" Stud Size PK10 (17671PK)
- Kmc Cable Clamps & Clips