Kmc

Cable Clamp, 1-1/8" dia., 1/2" W, PK500


product price: $182.99
/pk 500, $0.37/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Clamp Material Galvanized Steel
  • Cable Clamping Dia. 1 1/8 in
  • Clamp Thickness 0.048 in
  • Clamp Band Width 1/2 in
  • Clamp Color Gray
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cable Clamping Dia. 1 1/8 in
Clamp Band Width 1/2 in
Mounting Hole Dia. 0.2813 in

Details

Item Cable Clamp
Clamp Material Galvanized Steel
Clamp Thickness 0.048 in
Clamp Color Gray
Clamp Finish Hot Dipped Galvanized
Cushion Type Vinyl
Type Cushioned
Liner Color Black
Coating Material Vinyl Plastisol
Temp. Range (F) -30 to +180
Additional Features Part# COV1909Z1 1-1/8 In. Diameter Medium Duty Clamp Hot-Dipped Galvanized Steel, Chem-Treated G90 Black Vinyl Plastisol Cushion Manufactured by KMC Stampings 1.125 In. Clamping Diameter 0.281 In. Screw Hole Size 0.5 In. Width 0.048 In. Material Thickness

Description

Cable Clamp, Cable Clamp, Cushioned, Galvanized Steel, Cable Clamping Dia. 1 1/8 in, Mounting Hole Dia. 0.2813 in, Clamp Thickness 0.048 in, Clamp Band Width 1/2 in, Gray, Vinyl Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -30 to +180, Vinyl Plastisol Coating Material, Liner Color Black, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.