Shop All Cable Clamps & Clips
Kmc
Cable Clamp, 1-1/8" dia., 1" W, PK10
Mfr # COV1917Z1
Zoro # G6319089
product price: $7.85
/pk 10, $0.78/ea
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Galvanized Steel
- Cable Clamping Dia. 1 1/8 in
- Clamp Thickness 0.048 in
- Clamp Band Width 1 in
- Clamp Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc
- MFR # COV1917Z1
- Zoro # G6319089
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1 1/8 in |
Clamp Band Width | 1 in |
Mounting Hole Dia. | 0.5313 in |
Details
Item | Cable Clamp |
Clamp Material | Galvanized Steel |
Clamp Thickness | 0.048 in |
Clamp Color | Gray |
Clamp Finish | Hot Dipped Galvanized |
Temp. Range (F) | -30 to +180 |
Coating Material | Vinyl Plastisol |
Liner Color | Black |
Type | Cushioned |
Cushion Type | Vinyl |
Additional Features | Part# COV1917Z1 1-1/8 In. Diameter Medium Duty Clamp Hot-Dipped Galvanized Steel, Chem-Treated G90 Black Vinyl Plastisol Cushion Manufactured by KMC Stampings 1.125 In. Clamping Diameter 0.531 In. Screw Hole Size 1 In. Width 0.048 In. Material Thickness |
Description
Cable Clamp, Cable Clamp, Cushioned, Galvanized Steel, Cable Clamping Dia. 1 1/8 in, Mounting Hole Dia. 0.5313 in, Clamp Thickness 0.048 in, Clamp Band Width 1 in, Gray, Vinyl Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -30 to +180, Vinyl Plastisol Coating Material, Liner Color Black, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 40 Amps Ac 600Vac Manual Motor Switch (MS402-DS)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 14.02 in H, 12 in W, 8.35 in D, NEMA 4; 4X; 12; 13 (A14128PHC)
- PANDUIT Cable Tie, 7.4" L, Nylon, Black, PK1000 (S7-50-M0)
- NVENT HOFFMAN Mild Steel Enclosure, 24 in H, 8 in D (CSD24208W)
- KMC Cable Clamp, 1/2" dia., 3/4" W, PK10 (COL0813SS)
- KMC Cable Clamp, 9/16" dia., 1" W, PK10 (COV1017Z1)
- KMC Cable Clamp, 9/16" dia., 1/2" W, PK10 (CDV0909Z1)
- KMC Clamp, Cushioned, EPDM, Dia 1 In, PK25 (COL1609AL)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK10 (CDV0409Z1)
- KMC Cable Clamp, 3/4" dia., 1/2" W, PK10 (CFV1309Z1)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BF4)
- Kmc Cable Clamps & Clips