Shop All Cable Clamps & Clips
Kmc
Cable Clamp, 1-1/4" dia., 3/4" W, PK500
Mfr # COV2113Z1
Zoro # G6266738
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Galvanized Steel
- Cable Clamping Dia. 1 1/4 in
- Clamp Thickness 0.048 in
- Clamp Band Width 3/4 in
- Clamp Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kmc
- MFR # COV2113Z1
- Zoro # G6266738
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1 1/4 in |
Clamp Band Width | 3/4 in |
Mounting Hole Dia. | 0.4063 in |
Details
Item | Cable Clamp |
Clamp Material | Galvanized Steel |
Clamp Thickness | 0.048 in |
Clamp Color | Gray |
Clamp Finish | Hot Dipped Galvanized |
Liner Color | Black |
Type | Cushioned |
Temp. Range (F) | -30 to +180 |
Coating Material | Vinyl Plastisol |
Cushion Type | Vinyl |
Additional Features | Part# COV2113Z1 1-1/4 In. Diameter Medium Duty Clamp Hot-Dipped Galvanized Steel, Chem-Treated G90 Black Vinyl Plastisol Cushion Manufactured by KMC Stampings 1.25 In. Clamping Diameter 0.406 In. Screw Hole Size 0.75 In. Width 0.048 In. Material Thickness |
Description
Cable Clamp, Cable Clamp, Cushioned, Galvanized Steel, Cable Clamping Dia. 1 1/4 in, Mounting Hole Dia. 0.4063 in, Clamp Thickness 0.048 in, Clamp Band Width 3/4 in, Gray, Vinyl Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -30 to +180, Vinyl Plastisol Coating Material, Liner Color Black, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS End Cap, White, PVC, Base-Trak(R), Caps (PB3ECA)
- RACO Electrical Box, 15.8 cu in, Ceiling Box, 1 Gang, Steel, Round (296-1)
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 2" Inside Dia - Clear - 4' Long Stick (HS466-CL)
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 22mm (ZENL1121)
- KMC 1/4 In Dia. Aluminum, Rubber Cushion Clamp, 0.281 Hole (COL0409AL)
- KMC Cable Clamp, 3" dia., 1" W, PK5 (COV4917Z1)
- KMC 2.5 in. Dia. Medium Duty Rubber Cushion Clamp, 5PK (COL4009Z1)
- KMC 3/16 In Dia. Aluminum, Rubber Cushion Clamp, 0.281 Hole (COL0309AL)
- KMC Cable Clamp, 7/16" dia., 3/4" W, PK50 (COV0813Z1)
- KMC Cable Clamp, 3/4" dia., 1/2" W, PK10 (CFV1309Z1)
- MAG DADDY Snap In Cable Holder (62409-10)
- Kmc Cable Clamps & Clips