Shop All Cable Clamps & Clips
Kmc
Cable Clamp, 1-1/2" dia., 1/2" W, PK10
Mfr # CJV2509Z1
Zoro # G6266902
product price: $9.39
/pk 10, $0.94/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Galvanized Steel
- Cable Clamping Dia. 1 1/2 in
- Clamp Thickness 0.048 in
- Clamp Band Width 1/2 in
- Clamp Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc
- MFR # CJV2509Z1
- Zoro # G6266902
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1 1/2 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.2813 in |
Details
Item | Cable Clamp |
Clamp Material | Galvanized Steel |
Clamp Thickness | 0.048 in |
Clamp Color | Gray |
Clamp Finish | Hot Dipped Galvanized |
Cushion Type | Vinyl |
Liner Color | Black |
Coating Material | Vinyl Plastisol |
Temp. Range (F) | -30 to +180 |
Type | Cushioned |
Additional Features | Part# CJV2509Z1 1-1/2 In. Diameter J-Clip with Vinyl Cush Hot-Dipped Galvanized Steel, Chem-Treated G90 Black Vinyl Plastisol Cushion Manufactured by KMC Stampings 1.5 In. Clamping Diameter 0.281 In. Screw Hole Size 0.5 In. Width 0.048 In. Material Thickness |
Description
Cable Clamp, Cable Clamp, Cushioned, Galvanized Steel, Cable Clamping Dia. 1 1/2 in, Mounting Hole Dia. 0.2813 in, Clamp Thickness 0.048 in, Clamp Band Width 1/2 in, Gray, Vinyl Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -30 to +180, Vinyl Plastisol Coating Material, Liner Color Black, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER 3-Wire 10-30V-Dc Proximity Sensor (E57-12GU04-CDB)
- SCHNEIDER ELECTRIC TeSys Deca thermal overload relays , 63...80A - class 20 (LR2D3563)
- HILLMAN 0.101 - 0.106 in. D X 50 ft. L Galvanized Steel 12 Ga. Wire, 12PK (123184)
- ZORO SELECT Clamp, OD 3/8 In, 3/4 In W, Cushion, PK50 (COL0613Z1)
- KMC Cable Clamp, 5/16" dia., 1/2" W, PK10 (CFV0609Z1)
- KMC Cable Clamp, 11/16" dia., 1/2" W, PK50 (COL1109Z1)
- KMC Cable Clamp, 2-1/2" dia., 1" W, PK5 (COV4117Z1)
- KMC Cable Clamp, 1" dia., 1" W, PK10 (CDV1617Z1)
- KMC Cable Clamp, 1" dia., 1/2" W, PK10 (COL1609SSS)
- KMC Cable Clamp, 7/16" dia., 3/4" W, PK50 (COV0813Z1)
- FLUKE Suregrip Alligator Clip (1610103)
- Kmc Cable Clamps & Clips