Shop All Cable Clamps & Clips
Kmc
Cable Clamp, 1-1/16" dia., 7/8" W, PK250
Mfr # COV1815Z1
Zoro # G6267289
product price: $143.99
/pk 250, $0.58/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Galvanized Steel
- Cable Clamping Dia. 1 1/16 in
- Clamp Thickness 0.048 in
- Clamp Band Width 7/8 in
- Clamp Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc
- MFR # COV1815Z1
- Zoro # G6267289
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1 1/16 in |
Clamp Band Width | 7/8 in |
Mounting Hole Dia. | 0.4688 in |
Details
Item | Cable Clamp |
Clamp Material | Galvanized Steel |
Clamp Thickness | 0.048 in |
Clamp Color | Gray |
Clamp Finish | Hot Dipped Galvanized |
Type | Cushioned |
Cushion Type | Vinyl |
Liner Color | Black |
Temp. Range (F) | -30 to +180 |
Coating Material | Vinyl Plastisol |
Additional Features | Part# COV1815Z1 1-1/16 In. Diameter Medium Duty Clamp Hot-Dipped Galvanized Steel, Chem-Treated G90 Black Vinyl Plastisol Cushion Manufactured by KMC Stampings 1.062 In. Clamping Diameter 0.468 In. Screw Hole Size 0.875 In. Width 0.048 In. Material Thickness |
Description
Cable Clamp, Cable Clamp, Cushioned, Galvanized Steel, Cable Clamping Dia. 1 1/16 in, Mounting Hole Dia. 0.4688 in, Clamp Thickness 0.048 in, Clamp Band Width 7/8 in, Gray, Vinyl Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -30 to +180, Vinyl Plastisol Coating Material, Liner Color Black, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCORD Cord Protector, Gray, 6 ft. L (PLS875-GY)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A6N6P)
- FESTO Proximity Sensor SME-8-K-LED-230 (SME-8-K-LED-230)
- LUTRON Dimmers, Diva, CFL/LED, Light Almond (DVCL-153P-LA)
- KMC Cable Clamp, 3-1/2" dia., 1/2" W, PK10 (COL3409Z1)
- KMC Cable Clamp, 2" dia., 1" W, PK10 (COV3317Z1)
- KMC Cable Clamp, 1-1/2" dia., 1" W, PK10 (COV2517Z1)
- KMC 1/2 In Dia. Rubber Cushion Clamp 0.281 Hole (COL0809AL)
- KMC 5/16 In Dia. Aluminum, Rubber Cushion Clamp, 0.281 Hole (COL0509AL)
- KMC Cable Clamp, 2-1/2" dia., 1" W, PK5 (COV4117Z1)
- ZORO SELECT Cable Clamp, Fixed Dia, Screw, Naturl, PK100 (6EEE9)
- Kmc Cable Clamps & Clips