Shop All Indexable Toolholders
Km Systems
Toolholder, SQSHK KM63XMZ SIDEMNT ADP 3/4
Mfr # KM63XMZSTALF12Y
Zoro # G3712290
product price: $1,193.99
/ea
Free Shipping & Returns
$1,193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Height (In.) 3/4 in
- Projection 3.937 in
- Shank Width (In.) 3/4 in
- Torque (nm) 35 nm
- Gage Length 0.921 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # KM63XMZSTALF12Y
- Zoro # G3712290
- UPC # 4059782093591
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Shank Height (In.) | 3/4 in |
Shank Width (In.) | 3/4 in |
Gage Length | 0.921 in |
Overall Width | 2.421 in |
Details
Item | Toolholder |
Projection | 3.937 in |
Torque (nm) | 35 nm |
Description
Toolholder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Level Silver I-Beam (42-074)
- SUPERCUT Bandsaw Blade, 93 L, 0.1875 W, 24 TPI, 0.025 Thick, Carbon Steel (429305)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (45374)
- SUPERCUT 79-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (208955)
- KM SYSTEMS Toolholder, SQSHK KM63XMZ AXIAL 4XSQ ADPT (KM63XMZ4XSTAR2020Y)
- MICRO 100 Standard - Tool Holders (TH-405)
- HHIP 3/8-16 Tang Screw for MT3 Drawbar End Holders (3906-0796)
- KYOCERA Turning Toolholder, DCLNR 164D (DCLNR164D)
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 1in, 3.94in Proj (CAT40-SF1000-3.94)
- EMUGE LONG EXTENSION TOOL HOLDER (FZ112610.05)
- MICRO 100 Standard - Tool Holders (TH-408)
- Km Systems Indexable Toolholders