Shop All Indexable Toolholders
Km Systems
Toolholder, SQ SHK KM63TS Adapt END M
Mfr # KM63TSETAL16
Zoro # G3721801
product price: $1,128.99
/ea
Free Shipping & Returns
$1,128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Width (In.) 1 in
- Projection 2.388 in
- Shank Height (In.) 1 in
- Gage Length 1.388 in
- Overall Width 3.838 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # KM63TSETAL16
- Zoro # G3721801
- UPC # 4059782087125
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Shank Width (In.) | 1 in |
Shank Height (In.) | 1 in |
Gage Length | 1.388 in |
Overall Width | 3.838 in |
Details
Item | Toolholder |
Projection | 2.388 in |
Description
Toolholder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33524)
- APEX TOOL GROUP 1/4In Square Drive, For Recess No0 (HTS-0)
- PROTO Electrician's Knife (J18500)
- KODIAK CUTTING TOOLS .427 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480101)
- KM SYSTEMS Toolholder, SQSHK KM63XMZ AXIAL 4XSQ ADPT (KM63XMZ4XSTAR2020Y)
- H & H INDUSTRIAL PRODUCTS MWLNR 12-4B Turning Tool Holder - New Rigid Clamp Design (2025-0121)
- HHIP 3/8" AL6 Indexable Carbide Turning Tool (2003-0112)
- HAIMER Shrink Chuck, 5/8 in. Hole Dia., BT40 (40.640.5/8Z.4)
- KYOCERA Turning Toolholder, MCLNR 164D (MCLNR164D)
- SUMITOMO Indexable Tool Holder (GWCR2525-35)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.25 ID, 0.75 OD (QHC75-1/4)
- Km Systems Indexable Toolholders