Shop All Toolholder Parts
Km Systems
Taper Shank Tool Holder, AB2,
Mfr # TACU036KM50SR60945572
Zoro # G3746843
product price: $2,334.99
/ea
Free Shipping & Returns
$2,334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Projection 85.00mm
- Nose Dia. 50.00mm
- Compatible with Product Type 2500TTM/TTMS/TTSY Machine Series, 250TTM/MS/SY Machine Series, 300M/MS Machine Series, L2100SY Machine Series, L300M/MS Machine Series, LM2000 Machine Series, SKT200 Machine Series, SKT250 Machine Series
- Coolant Fed Coolant Through
- Standards ISO 26622
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # TACU036KM50SR60945572
- Zoro # G3746843
- UPC # 4059782417618
- Country of Origin United States
- Category Toolholder Parts
Dimensions
Nose Dia. | 50.00mm |
Overall Length | 112.50mm |
Details
Item | Taper Shank Tool Holder |
Projection | 85.00mm |
Compatible with Product Type | 2500TTM/TTMS/TTSY Machine Series, 250TTM/MS/SY Machine Series, 300M/MS Machine Series, L2100SY Machine Series, L300M/MS Machine Series, LM2000 Machine Series, SKT200 Machine Series, SKT250 Machine Series |
Coolant Fed | Coolant Through |
Standards | ISO 26622 |
Description
Taper Shank Tool Holder, Projection 85.00mm, Coolant Fed Coolant Through, Nose Dia. 50.00mm, Compatible with Product Type 2500TTM/TTMS/TTSY Machine Series, 250TTM/MS/SY Machine Series, 300M/MS Machine Series, L2100SY Machine Series, L300M/MS Machine Series, LM2000 Machine Series, SKT200 Machine Series, SKT250 Machine Series
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"-13 Carbon Steel Left Hand Hex Die (DWTHX1213LH)
- EMUGE Spiral Point Tap, Semi-Bottoming, 3 (BU4973005009)
- PROTO 1 in Drive Impact Socket 1 1/2 in Size 6 pt Standard Depth, Black Oxide (J10024)
- GEARWRENCH 10 Piece 1/2" Drive 6 Point Deep Universal Impact Metric Socket Set (84945N)
- BUILDERS EDGE BUILDERS EDGE 130030002001 Mounting Block, 4-1/2 in W, White (130030002001)
- WALTER Walter - Cartridge (F2010 System) (5054034)
- EPPINGER R78818A BMT55, Drilling and milling head, angular, left hand right hand collet chuck, ER25A (7.073.280)
- WALTER Screw for Indexable Insert FS2111-SET Unit of Measure - Metric (FS2111-SET)
- TUNGALOY Screw, DS-6P (7005686)
- MICRO 100 Holder Straight Standard Length Holder, 5/16Bore, 1.0000 1 Shank (THS-5-1000)
- BIG DAISHOWA SEIKI Hydraulic Chuck Tool Holder, BT30FHDC25105 (BT30-FHDC25-105)
- Km Systems Toolholder Parts