Shop All Toolholder Parts
Km Systems
Taper Shank Tool Holder, AB2,
Mfr # TACU036KM50SA60945571
Zoro # G3747324
product price: $3,126.99
/ea
Free Shipping & Returns
$3,126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Projection 70.00mm
- Nose Dia. 50.00mm
- Compatible with Product Type 2500TTM/TTMS/TTSY Machine Series, 250TTM/MS/SY Machine Series, 300M/MS Machine Series, L2100SY Machine Series, L300M/MS Machine Series, LM2000 Machine Series, SKT200 Machine Series, SKT250 Machine Series
- Overall Length 70.00mm
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # TACU036KM50SA60945571
- Zoro # G3747324
- UPC # 4059782417502
- Country of Origin United States
- Category Toolholder Parts
Dimensions
Nose Dia. | 50.00mm |
Overall Length | 70.00mm |
Details
Item | Taper Shank Tool Holder |
Projection | 70.00mm |
Compatible with Product Type | 2500TTM/TTMS/TTSY Machine Series, 250TTM/MS/SY Machine Series, 300M/MS Machine Series, L2100SY Machine Series, L300M/MS Machine Series, LM2000 Machine Series, SKT200 Machine Series, SKT250 Machine Series |
Coolant Fed | Coolant Through |
Standards | ISO 26622 |
Description
Taper Shank Tool Holder, Projection 70.00mm, Coolant Fed Coolant Through, Nose Dia. 50.00mm, Compatible with Product Type 2500TTM/TTMS/TTSY Machine Series, 250TTM/MS/SY Machine Series, 300M/MS Machine Series, L2100SY Machine Series, L300M/MS Machine Series, LM2000 Machine Series, SKT200 Machine Series, SKT250 Machine Series
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 1 in. D-Handle High Torque Impact Wrench with ONE-KEY (Tool Only) (2868-20)
- RECOIL Insert Install Tool, Prewinder, 5/16-24 (54052U)
- MALCO Adjustable Siding Gauge, 2PK (SGA)
- MILTON INDUSTRIES Adjustable Aluminum Pcoket Blow Gun, M-St (MILS115)
- FLANGE WIZARD Flange Wizard 496-42050-MM Magnetic Mini Two Hole Pins - Set of 2 (496-42050-MM)
- EPPINGER R78691B BMT65, Drilling and milling head, angular, left hand right hand collet chuck, ER32A (7.073.282)
- EPPINGER VDI40, Drilling and milling head, straight, ER32A, PRECIFLEX external coolant supply (7.074.726)
- EPPINGER VDI40, Mazak, VType, Drilling and milling head, straight, offset, ER32A (7.075.255)
- TUNGALOY Screw, CSPB-2H, PK2 (6851333)
- EPPINGER R78684A BMT55, Drilling and milling head, angular, left hand right hand collet chuck, ER25A (7.073.270)
- SUPERIOR PARTS PROFESSIONAL GRADE Aftermarket Dewalt 18V-20V Tool Mount, 2PK (TM-DW18T)
- Km Systems Machine Tool Parts