Shop All Toolholder Parts
Km Systems
Taper Shank Tool Holder, AB2,
Mfr # TACU035KM32DR60945564
Zoro # G3758140
Free Shipping & Returns
$5,886.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nose Dia. 55.00mm
- Projection 60.00mm
- Overall Length 194.00mm
- Shank Length 104.00mm
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Km Systems
- MFR # TACU035KM32DR60945564
- Zoro # G3758140
- UPC # 4059782418271
- Country of Origin Germany
- Category Toolholder Parts
Dimensions
Nose Dia. | 55.00mm |
Overall Length | 194.00mm |
Shank Length | 104.00mm |
Details
Item | Taper Shank Tool Holder |
Projection | 60.00mm |
Coolant Fed | Coolant Through |
Standards | ISO 26622 |
Compatible with Product Type | 1800TTSY Machine Series, 180TTMS/TTSY Machine Series (BMT55), L230LMSA Machine Series, LM1600 Machine Series, SKT160 Machine Series |
Description
Taper Shank Tool Holder, Projection 60.00mm, Coolant Fed Coolant Through, Nose Dia. 55.00mm, Compatible with Product Type 1800TTSY Machine Series, 180TTMS/TTSY Machine Series (BMT55), L230LMSA Machine Series, LM1600 Machine Series, SKT160 Machine Series
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 5 9/16 in Proto Needle Nose Plier, Side Cutter Plastisol Grip Handle (J229-01G)
- STABILA Level, Aluminum, Magnetic (29940)
- WESTWARD 16 oz. Ball Peen Hammer, 13 3/4 in L Hickory Handle, Steel Head (2DBR8)
- FREUD Forstner Bit, 15/16" dia. (PB-0065)
- FLANGE WIZARD Flange Wizard 496-42050-MM Magnetic Mini Two Hole Pins - Set of 2 (496-42050-MM)
- EPPINGER VDI40, Okuma, Drilling and milling head, straight collet chuck, ER32A, external coolant supply (4.200.866)
- EPPINGER R78753A BMT75, Drilling and milling head, angular, left hand collet chuck, ER40A, PRECIFLEX, CC (7.073.275)
- WALTER Screw for Indexable Insert C100.40.445 Unit of Measure - Metric (C100.40.445)
- TUNGALOY Spare Parts for Tools, IDSN443 (6673810)
- EPPINGER 85041800479 BMT45, Drilling and milling head, straight, angular adjustable collet chuck, ER16A (7.073.608)
- TUNGALOY Screw, SCR-TRM-T7 (7003274)
- Km Systems Toolholder Parts