Shop All Toolholder Parts
Km Systems
Taper Shank Tool Holder, AB2,
Mfr # TACU035KM32DR60945563
Zoro # G3746992
Free Shipping & Returns
$5,255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nose Dia. 55.00mm
- Projection 60.00mm
- Overall Length 194.00mm
- Compatible with Product Type 1800TTSY Machine Series, 180TTMS/TTSY Machine Series (BMT55), L230LMSA Machine Series, LM1600 Machine Series, SKT160 Machine Series
- Standards ISO 26622
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Km Systems
- MFR # TACU035KM32DR60945563
- Zoro # G3746992
- UPC # 4059782418165
- Country of Origin Germany
- Category Toolholder Parts
Dimensions
Nose Dia. | 55.00mm |
Overall Length | 194.00mm |
Shank Length | 104.00mm |
Details
Item | Taper Shank Tool Holder |
Projection | 60.00mm |
Compatible with Product Type | 1800TTSY Machine Series, 180TTMS/TTSY Machine Series (BMT55), L230LMSA Machine Series, LM1600 Machine Series, SKT160 Machine Series |
Standards | ISO 26622 |
Coolant Fed | Non-Coolant Through |
Description
Taper Shank Tool Holder, Projection 60.00mm, Coolant Fed Non-Coolant Through, Nose Dia. 55.00mm, Compatible with Product Type 1800TTSY Machine Series, 180TTMS/TTSY Machine Series (BMT55), L230LMSA Machine Series, LM1600 Machine Series, SKT160 Machine Series
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Masonry Brush, White, 5 In (2PYW1)
- OASIS MACHINERY 1HP Mobile Tabletop Dust Collector (Replacement of Delta AP300) (DC1000)
- DRILLCO 29PC DRILL BIT SET 1/16-1/2 BY 64ths DRILL PAL (100SEW29)
- INTERSTATE PNEUMATICS 0.134 Inch x 2-3/4 Inch Long Needle Tip (BTN5)
- WALTER Screws with head FS2617 (FS2617)
- EPPINGER HAAS Axial drilling and milling holder, VDI 40 shank, ER32, Coupling 11755mm (ALT.3240HAASSL40)
- BIG DAISHOWA SEIKI New Baby Chuck Tool Holder, BT30NBS2060 (BT30-NBS20-60)
- HHIP High Quality 48" 16 Gauge Sheet Metal Pan & Box Brake (8600-4032)
- DORIAN Torx Screw, TS-1032-5M1 (73310190960)
- EPPINGER OkumaBoring Bar Holder, Radial, LeftRight hand cylindrical chuck 50mm, Okuma LB4000EX (7.076.080)
- WALTER Walter - Clamping screws general (5039246)
- Km Systems Toolholder Parts