Shop All Toolholder Parts
Km Systems
Taper Shank Tool Holder, AB2,
Mfr # TACU035KM32DA60945562
Zoro # G3753983
Free Shipping & Returns
$3,178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nose Dia. 55.00mm
- Projection 46.50mm
- Compatible with Product Type 1800TTSY Machine Series, 180TTMS/TTSY Machine Series (BMT55), L230LMSA Machine Series, LM1600 Machine Series, SKT160 Machine Series
- Overall Length 151.00mm
- Shank Length 104.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Km Systems
- MFR # TACU035KM32DA60945562
- Zoro # G3753983
- UPC # 4059782418059
- Country of Origin Germany
- Category Toolholder Parts
Dimensions
Nose Dia. | 55.00mm |
Overall Length | 151.00mm |
Shank Length | 104.50mm |
Details
Item | Taper Shank Tool Holder |
Projection | 46.50mm |
Compatible with Product Type | 1800TTSY Machine Series, 180TTMS/TTSY Machine Series (BMT55), L230LMSA Machine Series, LM1600 Machine Series, SKT160 Machine Series |
Standards | ISO 26622 |
Coolant Fed | Non-Coolant Through |
Description
Taper Shank Tool Holder, Projection 46.50mm, Coolant Fed Non-Coolant Through, Nose Dia. 55.00mm, Compatible with Product Type 1800TTSY Machine Series, 180TTMS/TTSY Machine Series (BMT55), L230LMSA Machine Series, LM1600 Machine Series, SKT160 Machine Series
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 1-5/16" Stroke Air Chisel Scaler 2200 bpm (B20)
- ROYAL PRODUCTS HSS Live Center, 4 MT, CNC Point (10664)
- MILWAUKEE TOOL 7" Comfort Grip Diagonal Cutting Pliers (48-22-6107)
- INTERSTATE PNEUMATICS In Line Blow Gun with Brass Safety Tip (B311)
- EPPINGER R78683A BMT55, Drilling and milling head, straight collet chuck, ER25A, PRECIFLEX (7.073.118)
- HOUGEN R8 Tool Holder for 12,000-Series Coolant Inducer (49849)
- DORIAN Lock Pin, NL-46 (73310190479)
- SUPERIOR PARTS PROFESSIONAL GRADE Aftermarket Makita 18V Battery Mount, 2PK (BM-MT18)
- DORIAN Shim Seat, ICSN-433 (73310190008)
- EPPINGER R78684A BMT55, Drilling and milling head, angular, left hand right hand collet chuck, ER25A (7.073.270)
- EPPINGER R78831B BMT45, Drilling and milling head, straight collet chuck, ER20A, PRECIFLEX (7.073.120)
- Km Systems Toolholder Parts