Shop All Toolholder Parts
Km Systems
Taper Shank Tool Holder, AB2,
Mfr # TACU035KM32DA60945561
Zoro # G3754080
Free Shipping & Returns
$3,746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nose Dia. 55.00mm
- Projection 46.50mm
- Shank Length 104.50mm
- Standards ISO 26622
- Compatible with Product Type 1800TTSY Machine Series, 180TTMS/TTSY Machine Series (BMT55), L230LMSA Machine Series, LM1600 Machine Series, SKT160 Machine Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Km Systems
- MFR # TACU035KM32DA60945561
- Zoro # G3754080
- UPC # 4059782417946
- Country of Origin Germany
- Category Toolholder Parts
Dimensions
Nose Dia. | 55.00mm |
Shank Length | 104.50mm |
Overall Length | 151.00mm |
Details
Item | Taper Shank Tool Holder |
Projection | 46.50mm |
Standards | ISO 26622 |
Compatible with Product Type | 1800TTSY Machine Series, 180TTMS/TTSY Machine Series (BMT55), L230LMSA Machine Series, LM1600 Machine Series, SKT160 Machine Series |
Coolant Fed | Coolant Through |
Description
Taper Shank Tool Holder, Projection 46.50mm, Coolant Fed Coolant Through, Nose Dia. 55.00mm, Compatible with Product Type 1800TTSY Machine Series, 180TTMS/TTSY Machine Series (BMT55), L230LMSA Machine Series, LM1600 Machine Series, SKT160 Machine Series
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket set 10-22mm 12 Point 300mm 10 pieces 1/2 Sq. Drive (RS4305M/10)
- WAGNER SPRAY TECH Wagner Spray Tech 1642677 Heat Gun 700 LCD Variable Temperature (1642677)
- DEWALT Cordless Impact Wrench (DCF922B)
- LINK HANDLES Sledge Handle, 36", Wax, Homeowner Grade (64412)
- CARMEX Anvil, Toolholer 4PMY2 (AE 16)
- TUNGALOY Screw, DS-6P (7005686)
- MICRO 100 Hex Plug - 1/8-27 NPT Threaded Brass (10PC) (41197)
- MAGSWITCH Magswitch 474-8100438 Multi Angle 400 - Magvise (474-8100438)
- EPPINGER R78833B BMT45, Drilling and milling head, straight collet chuck, ER20A, PRECIFLEX, CC (7.073.358)
- DORIAN Finger Clamp Screw, XNS-36 (73310190902)
- BIG DAISHOWA SEIKI New Baby Chuck Tool Holder, BT30NBS2060 (BT30-NBS20-60)
- Km Systems Machine Tool Parts