Shop All Toolholder Parts
Km Systems
Taper Shank Tool Holder, AB2,
Mfr # TACU020KM40DR60945558
Zoro # G3759041
product price: $7,074.99
/ea
Free Shipping & Returns
$7,074.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Projection 80.00mm
- Nose Dia. 68.00mm
- Overall Length 198.00mm
- Compatible with Product Type Quick Turn Smart 100 Machine Series, Quick Turn Smart 150 M S Machine Series, Quick Turn Smart 200 Machine Series, Quick Turn Smart 250 M Machine Series
- Standards ISO 26622
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # TACU020KM40DR60945558
- Zoro # G3759041
- UPC # 4059782418936
- Country of Origin Germany
- Category Toolholder Parts
Dimensions
Nose Dia. | 68.00mm |
Overall Length | 198.00mm |
Shank Length | 81.00mm |
Details
Item | Taper Shank Tool Holder |
Projection | 80.00mm |
Compatible with Product Type | Quick Turn Smart 100 Machine Series, Quick Turn Smart 150 M S Machine Series, Quick Turn Smart 200 Machine Series, Quick Turn Smart 250 M Machine Series |
Standards | ISO 26622 |
Coolant Fed | Coolant Through |
Description
Taper Shank Tool Holder, Projection 80.00mm, Coolant Fed Coolant Through, Nose Dia. 68.00mm, Compatible with Product Type Quick Turn Smart 100 Machine Series, Quick Turn Smart 150 M S Machine Series, Quick Turn Smart 200 Machine Series, Quick Turn Smart 250 M Machine Series
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Screwdriver 3/8 in Round with Hex Bolster (79104)
- WELLER Crescent Metric and SAE Wide Jaw Adjustable Wrench 8 in. L 1 pc (ATWJ28VS)
- BIG HORN Brass Router Template Guide I.D. 13/32 Inch O.D. 1/2 Inch Replaces Porter Cable 42033 (19662)
- REMGRIT Remgrit 1-3/4", Carbide Grit Hole Saw (G028)
- SKIL-CARE Skil-Care 555025 45 deg 17 in. Vinyl Positioning Wedge (555025)
- EPPINGER BMT55, Drilling and milling head, straight, left handright hand, offset collet chuck, ER25A (7.073.688)
- H & H INDUSTRIAL PRODUCTS LYM0508 Shim Screw (2100-4300)
- SUPERIOR PARTS PROFESSIONAL GRADE Aftermarket Milwaukee 18V Tool Mount, 2PK (TM-ML18T)
- MICRO 100 0.1250 Bore Dia X 22.000 Mm Shank Dia X 2.75 Overall Length, Holder Straight Standard Length (THS-2-866)
- TUNGALOY Screw, DS-6P (7005686)
- SYNTHWARE METAL CLAMP FOR STANDARD TAPER JOINT, 14/20 (CS111420)
- Km Systems Machine Tool Parts