Shop All Toolholder Parts
Km Systems
Taper Shank Tool Holder, AB2,
Mfr # TACU020KM40DR60945557
Zoro # G3754482
Free Shipping & Returns
$5,797.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Projection 80.00mm
- Nose Dia. 68.00mm
- Standards ISO 26622
- Overall Length 207.00mm
- Compatible with Product Type Quick Turn Smart 100 Machine Series, Quick Turn Smart 150 M S Machine Series, Quick Turn Smart 200 Machine Series, Quick Turn Smart 250 M Machine Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Km Systems
- MFR # TACU020KM40DR60945557
- Zoro # G3754482
- UPC # 4059782418820
- Country of Origin Germany
- Category Toolholder Parts
Dimensions
Nose Dia. | 68.00mm |
Overall Length | 207.00mm |
Shank Length | 90.00mm |
Details
Item | Taper Shank Tool Holder |
Projection | 80.00mm |
Standards | ISO 26622 |
Compatible with Product Type | Quick Turn Smart 100 Machine Series, Quick Turn Smart 150 M S Machine Series, Quick Turn Smart 200 Machine Series, Quick Turn Smart 250 M Machine Series |
Coolant Fed | Non-Coolant Through |
Description
Taper Shank Tool Holder, Projection 80.00mm, Coolant Fed Non-Coolant Through, Nose Dia. 68.00mm, Compatible with Product Type Quick Turn Smart 100 Machine Series, Quick Turn Smart 150 M S Machine Series, Quick Turn Smart 200 Machine Series, Quick Turn Smart 250 M Machine Series
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Slim-Tip 1000V Insulated Screwdriver, #2 Phillips, 6-Inch (6936INS)
- HALDER SIMPLEX Simplex 40 Mallet with Black Rubber (3026.04)
- PROTO Punch, Starting, 3/32 In (J501/4)
- EAZYPOWER Tee Star Bit, Size T10, 2" (73220/B)
- WALTER Screw for Indexable Insert, M08X016 ISO4762 12.9, Unit of Measure - Me (M08X016 ISO4762 12.9)
- TECHNIKS Coolant Through Set Screw, M16 x 2.0P (16089C-20)
- SUPERIOR PARTS PROFESSIONAL GRADE Aftermarket Dewalt / Milwaukee 18V-20V Combo Tool Mount, 2PK (TM-DWML18T)
- WALTER Screw for Indexable Insert, FS2066, Unit of Measure - Metric (FS2066)
- TUNGALOY Spare Parts for Tools, IDSN443 (6673810)
- MICRO 100 Holder Straight Standard Length Holder, 0.2500 1/4 Bore, 1.0000 1 Shank (THS-4-1000)
- EPPINGER VDI40, Mazak, VType, Drilling and milling head, straight, offset, ER32A (7.075.255)
- Km Systems Machine Tool Parts