Shop All Toolholder Parts
Km Systems
Taper Shank Tool Holder, AB2,
Mfr # TACU020KM40DA60945556
Zoro # G3747123
product price: $4,346.99
/ea
Free Shipping & Returns
$4,346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Projection 72.00mm
- Nose Dia. 68.00mm
- Coolant Fed Coolant Through
- Standards ISO 26622
- Compatible with Product Type Quick Turn Smart 100 Machine Series, Quick Turn Smart 150 M S Machine Series, Quick Turn Smart 200 Machine Series, Quick Turn Smart 250 M Machine Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # TACU020KM40DA60945556
- Zoro # G3747123
- UPC # 4059782418714
- Country of Origin Germany
- Category Toolholder Parts
Dimensions
Nose Dia. | 68.00mm |
Shank Length | 90.00mm |
Overall Length | 162.00mm |
Details
Item | Taper Shank Tool Holder |
Projection | 72.00mm |
Coolant Fed | Coolant Through |
Standards | ISO 26622 |
Compatible with Product Type | Quick Turn Smart 100 Machine Series, Quick Turn Smart 150 M S Machine Series, Quick Turn Smart 200 Machine Series, Quick Turn Smart 250 M Machine Series |
Description
Taper Shank Tool Holder, Projection 72.00mm, Coolant Fed Coolant Through, Nose Dia. 68.00mm, Compatible with Product Type Quick Turn Smart 100 Machine Series, Quick Turn Smart 150 M S Machine Series, Quick Turn Smart 200 Machine Series, Quick Turn Smart 250 M Machine Series
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Single Ended Bit 7 1/2 in, Drive Size: 1/4 in , Num. of pieces:33 (32510)
- MILWAUKEE TOOL W Style: W-C Die (49-16-WC00)
- VEGA Torq-Set 6 Insert Bit x 1 (125TS06)
- KLEIN TOOLS Black Leather 5 Pockets, 5118P5 (5118P5)
- EPPINGER VDI40, Medium coupling, drilling and milling head, straight collet chuck, ER32A, PRECIFLEX (4.200.956)
- WALTER Screw for Indexable Insert FS394 Unit of Measure - Metric (FS394)
- MICRO 100 Holder Straight Standard Length Holder, 5/16Bore, 1.0000 1 Shank (THS-5-1000)
- MICRO 100 Hex Plug - 1/8-27 NPT Threaded Brass (40197)
- BUILDERS EDGE BUILDERS EDGE 130010010001 Mounting Block, 7 in W, White (130010010001)
- H & H INDUSTRIAL PRODUCTS LYM0610 Shim Screw (2100-4303)
- SHUTER Tooling Holders, CNC BT30, CAT 30 (1010035)
- Km Systems Machine Tool Parts