Shop All Toolholder Parts
Km Systems
Taper Shank Tool Holder, AB2,
Mfr # TACU020KM40DA60945555
Zoro # G3747239
product price: $3,710.99
/ea
Free Shipping & Returns
$3,710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Projection 72.00mm
- Nose Dia. 68.00mm
- Shank Length 90.00mm
- Overall Length 162.00mm
- Standards ISO 26622
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # TACU020KM40DA60945555
- Zoro # G3747239
- UPC # 4059782418608
- Country of Origin Germany
- Category Toolholder Parts
Dimensions
Nose Dia. | 68.00mm |
Shank Length | 90.00mm |
Overall Length | 162.00mm |
Details
Item | Taper Shank Tool Holder |
Projection | 72.00mm |
Standards | ISO 26622 |
Compatible with Product Type | Quick Turn Smart 100 Machine Series, Quick Turn Smart 150 M S Machine Series, Quick Turn Smart 200 Machine Series, Quick Turn Smart 250 M Machine Series |
Coolant Fed | Non-Coolant Through |
Description
Taper Shank Tool Holder, Projection 72.00mm, Coolant Fed Non-Coolant Through, Nose Dia. 68.00mm, Compatible with Product Type Quick Turn Smart 100 Machine Series, Quick Turn Smart 150 M S Machine Series, Quick Turn Smart 200 Machine Series, Quick Turn Smart 250 M Machine Series
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD 9/16" Carbide 118 Deg. Jobber Length Drill Bit (20456250)
- MILWAUKEE TOOL 1/4 in. x 4 in. Slotted Cushion Grip Screwdriver (Made in USA) (MT206)
- METABO Armature, 120V (310009160)
- MILWAUKEE TOOL PACKOUT Magnetic Bin (48-22-8070)
- DORIAN Finger Clamp Screw, XNS-59 (73310190911)
- TUNGALOY Screw, DS-6P (7005686)
- EPPINGER R78833B BMT45, Drilling and milling head, straight collet chuck, ER20A, PRECIFLEX, CC (7.073.358)
- EPPINGER R78684A BMT55, Drilling and milling head, angular, left hand right hand collet chuck, ER25A (7.073.270)
- DORIAN Clamp Screw, Jet Stream (53324)
- REED 704, 705, 706 PJA PIPE JAWS W/2 SC 91959 (705PJA)
- MICRO 100 Holder Straight Standard Length Holder, 5/16Bore, 1.0000 1 Shank (THS-5-1000)
- Km Systems Toolholder Parts