Shop All Toolholder Parts
Km Systems
Taper Shank Tool Holder, AB2,
Mfr # TACU019KM50SR60945554
Zoro # G3756153
product price: $4,367.99
/ea
Free Shipping & Returns
$4,367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Projection 190.00mm
- Nose Dia. 50.00mm
- Adapter Type VDI Shank
- Overall Length 294.00mm
- Standards ISO 26622
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # TACU019KM50SR60945554
- Zoro # G3756153
- UPC # 4059782419926
- Country of Origin United States
- Category Toolholder Parts
Dimensions
Nose Dia. | 50.00mm |
Overall Length | 294.00mm |
Shank Length | 75.00mm |
Details
Item | Taper Shank Tool Holder |
Projection | 190.00mm |
Adapter Type | VDI Shank |
Standards | ISO 26622 |
Coolant Fed | Coolant Through |
Compatible with Product Type | MP430-12D Machine Series, MP630-12D Machine Series, MP6300-12D Machine Series, MP6300Y-12D Machine Series, MP650-10D Machine Series |
Description
Taper Shank Tool Holder, Adapter Type VDI Shank, Projection 190.00mm, Coolant Fed Coolant Through, Nose Dia. 50.00mm, Compatible with Product Type MP430-12D Machine Series, MP630-12D Machine Series, MP6300-12D Machine Series, MP6300Y-12D Machine Series, MP650-10D Machine Series
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 7/8 in Size 6 pt Deep Depth, Black Oxide (J7728H)
- LENOX Band Saw Blade, 9 ft. 4 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel (87512D2B92845)
- DEWALT 3/16" Diamond Drill Bit (DW5576)
- BETA Wrench w/High Torque Handle, 4.5mm (000960939)
- WALTER Screw for Indexable Insert, FS2066, Unit of Measure - Metric (FS2066)
- EPPINGER VDI50, Mazak HType, Drilling and milling head, angular, quick change, CAT40 (7.075.264)
- EPPINGER R78683A BMT55, Drilling and milling head, straight collet chuck, ER25A, PRECIFLEX (7.073.118)
- EPPINGER BMT55, Drilling and milling head, straight, left handright hand, offset collet chuck, ER25A (7.073.688)
- WALTER Screw for Indexable Insert FS2118 Unit of Measure - Metric (FS2118)
- BUILDERS EDGE BUILDERS EDGE 130020001001 Mounting Block, 8-1/8 in W, White (130020001001)
- EPPINGER Blanking plug (7.075.617)
- Km Systems Toolholder Parts