Shop All Toolholder Parts
Km Systems
Taper Shank Tool Holder, AB2,
Mfr # TACU019KM50SA60945553
Zoro # G3759629
product price: $4,268.99
/ea
Free Shipping & Returns
$4,268.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nose Dia. 50.00mm
- Projection 120.00mm
- Adapter Type VDI Shank
- Standards ISO 26622
- Compatible with Product Type MP430-12D Machine Series, MP630-12D Machine Series, MP6300-12D Machine Series, MP6300Y-12D Machine Series, MP650-10D Machine Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # TACU019KM50SA60945553
- Zoro # G3759629
- UPC # 4059782419810
- Country of Origin United States
- Category Toolholder Parts
Dimensions
Nose Dia. | 50.00mm |
Shank Length | 75.00mm |
Overall Length | 195.00mm |
Details
Item | Taper Shank Tool Holder |
Projection | 120.00mm |
Adapter Type | VDI Shank |
Standards | ISO 26622 |
Compatible with Product Type | MP430-12D Machine Series, MP630-12D Machine Series, MP6300-12D Machine Series, MP6300Y-12D Machine Series, MP650-10D Machine Series |
Coolant Fed | Coolant Through |
Description
Taper Shank Tool Holder, Adapter Type VDI Shank, Projection 120.00mm, Coolant Fed Coolant Through, Nose Dia. 50.00mm, Compatible with Product Type MP430-12D Machine Series, MP630-12D Machine Series, MP6300-12D Machine Series, MP6300Y-12D Machine Series, MP650-10D Machine Series
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, White, Blank, Vinyl, PK100 (2318W-200)
- SPEEDAIRE Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.4 hp (45YY31)
- WIHA ESD Safe Screwdriver Set, NmPcs50 (92093)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 1/2 (44432)
- WALTER Screw for Indexable Insert, FS2066, Unit of Measure - Metric (FS2066)
- EPPINGER BMT65, Drilling and milling head, angular, left hand right hand collet chuck, ER32A (7.171.888)
- EPPINGER VDI40, Short coupling, drilling and milling head, straight collet chuck, ER32A, PRECIFLEX (4.200.954)
- DORIAN Torx Screw, TS-4.7-10M1 (73310190982)
- BOSCH Torque Wrench, 50-250 Ft. Lbs. (7378)
- ASSENMACHER SPECIALTY TOOLS CRANK LOCK PIN (AHT 40026)
- SYNTHWARE METAL CLAMP FOR STANDARD TAPER JOINT, 14/20 (CS111420)
- Km Systems Toolholder Parts