Shop All Toolholder Parts
Km Systems
Taper Shank Tool Holder, AB2,
Mfr # TACU019KM50DR60945551
Zoro # G3755480
Free Shipping & Returns
$10,961.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Projection 175.00mm
- Nose Dia. 50.00mm
- Shank Length 85.00mm
- Coolant Fed Coolant Through
- Overall Length 307.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Km Systems
- MFR # TACU019KM50DR60945551
- Zoro # G3755480
- UPC # 4059782419599
- Country of Origin Germany
- Category Toolholder Parts
Dimensions
Nose Dia. | 50.00mm |
Shank Length | 85.00mm |
Overall Length | 307.00mm |
Details
Item | Taper Shank Tool Holder |
Projection | 175.00mm |
Coolant Fed | Coolant Through |
Compatible with Product Type | MP430-12D Machine Series, MP630-12D Machine Series, MP6300-12D Machine Series, MP6300Y-12D Machine Series, MP650-10D Machine Series |
Standards | ISO 26622 |
Description
Taper Shank Tool Holder, Projection 175.00mm, Coolant Fed Coolant Through, Nose Dia. 50.00mm, Compatible with Product Type MP430-12D Machine Series, MP630-12D Machine Series, MP6300-12D Machine Series, MP6300Y-12D Machine Series, MP650-10D Machine Series
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 10-1/4" 40T Fine Finish Circular Saw Blade (48-40-1040)
- KODIAK CUTTING TOOLS 1/8 3 Flute Carbide Endmill Single End 45 Deg. ZRN Coated for Aluminum (5449792)
- WESTWARD Hex Rethreading Die, Carbon Steel, M12 (10T935)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5mm (H328GA)
- EPPINGER 85041800479 BMT45, Drilling and milling head, straight, angular adjustable collet chuck, ER16A (7.073.608)
- EPPINGER VDI40, Short coupling, drilling and milling head, straight collet chuck, ER32A, PRECIFLEX (4.200.954)
- EPPINGER Cutoff tool holder axial left hand right hand system Iscar and Coromant (7.075.575)
- SKIL-CARE Skil-Care 555025 45 deg 17 in. Vinyl Positioning Wedge (555025)
- EPPINGER BMT65, Drilling and milling head, angular, double sided collet chuck, ER32A, PRECIFLEX, CC, (7.073.612)
- WALTER Walter - Clamping screws general (5006677)
- MICRO 100 Hex Plug - 1/8-27 NPT Threaded Brass (10PC) (41197)
- Km Systems Toolholder Parts