Shop All Toolholder Parts
Km Systems
Taper Shank Tool Holder, AB2,
Mfr # TACU019KM50DR60945550
Zoro # G3757319
product price: $10,344.99
/ea
Free Shipping & Returns
$10,344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nose Dia. 50.00mm
- Projection 175.00mm
- Overall Length 307.00mm
- Compatible with Product Type MP430-12D Machine Series, MP630-12D Machine Series, MP6300-12D Machine Series, MP6300Y-12D Machine Series, MP650-10D Machine Series
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # TACU019KM50DR60945550
- Zoro # G3757319
- UPC # 4059782419483
- Country of Origin Germany
- Category Toolholder Parts
Dimensions
Nose Dia. | 50.00mm |
Overall Length | 307.00mm |
Shank Length | 85.00mm |
Details
Item | Taper Shank Tool Holder |
Projection | 175.00mm |
Compatible with Product Type | MP430-12D Machine Series, MP630-12D Machine Series, MP6300-12D Machine Series, MP6300Y-12D Machine Series, MP650-10D Machine Series |
Coolant Fed | Non-Coolant Through |
Standards | ISO 26622 |
Description
Taper Shank Tool Holder, Projection 175.00mm, Coolant Fed Non-Coolant Through, Nose Dia. 50.00mm, Compatible with Product Type MP430-12D Machine Series, MP630-12D Machine Series, MP6300-12D Machine Series, MP6300Y-12D Machine Series, MP650-10D Machine Series
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL HDPE Sheets Jointer, 1/2 (BL276)
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 12138 (12138)
- WIHA 10 Piece Torx? L-Shape Torx? Key Set, 37192 (37192)
- DE-STA-CO Toggle Clamp, Hold Down, 150 Lbs, Neoprene (305-U)
- DORIAN Lock Pin, NL-34L (73310190476)
- EPPINGER Romi E320, Drilling and milling head, angular, left hand right hand collet chuck, ER32A (7.072.360)
- WALTER Screw for Indexable Insert FS2118 Unit of Measure - Metric (FS2118)
- IMPERIAL STRIDE TOOL Imperial Stride Tool 389-370-FHC Triple Head 180 Tube Ben3 (389-370-FHC)
- DORIAN Lock Pin, NL-46 (73310190479)
- CARMEX Anvil, Toolholer 4PMY2 (AE 16)
- SUPERIOR PARTS PROFESSIONAL GRADE Aftermarket Bosch / Makita 18V Combo Tool Mount, 2PK (TM-BSMT18T)
- Km Systems Toolholder Parts