Shop All Toolholder Parts
Km Systems
Taper Shank Tool Holder, AB2,
Mfr # TACU018KM63SA60908174
Zoro # G3755243
product price: $3,401.99
/ea
Free Shipping & Returns
$3,401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Projection 120.00mm
- Nose Dia. 50.00mm
- Overall Length 195.00mm
- Adapter Type VDI Shank
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # TACU018KM63SA60908174
- Zoro # G3755243
- UPC # 4059782420472
- Country of Origin United States
- Category Toolholder Parts
Dimensions
Nose Dia. | 50.00mm |
Overall Length | 195.00mm |
Shank Length | 75.00mm |
Details
Item | Taper Shank Tool Holder |
Projection | 120.00mm |
Adapter Type | VDI Shank |
Coolant Fed | Coolant Through |
Standards | ISO 26622 |
Compatible with Product Type | Hyper Quadrex 450 M Machine Series, Megaturn Nexus 900 M Machine Series, Quick Turn Nexus 300-450 M, MY Machine Series, Slant Turn Nexus 500 Machine Series, Slant Turn Nexus 550 M Machine Series |
Description
Taper Shank Tool Holder, Adapter Type VDI Shank, Projection 120.00mm, Coolant Fed Coolant Through, Nose Dia. 50.00mm, Compatible with Product Type Hyper Quadrex 450 M Machine Series, Megaturn Nexus 900 M Machine Series, Quick Turn Nexus 300-450 M, MY Machine Series, Slant Turn Nexus 500 Machine Series, Slant Turn Nexus 550 M Machine Series
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD J 4-1/8" TiN 135 Deg. Jobber Length Drill Bit (6PRV9)
- AVEN Screwdriver Slotted Ceramic, 1.8x15mm (13225)
- CRAFTSMAN 1/4" Drive SAE and Metric, 35 pcs (CMMT12005LZ)
- GENERAL TOOLS 3-1/2"X2" Inspection Mirror, 11-1/2" Extendable Arm (560)
- WALTER Screw for Indexable Insert FS2111-SET Unit of Measure - Metric (FS2111-SET)
- EPPINGER BMT65, Drilling and milling head, angular, double sided collet chuck, ER32A, PRECIFLEX, CC, (7.073.612)
- REED WA1824J JAW FOR WA18 AND WA24 92013 (WA18J)
- TECHNIKS Coolant Through Set Screw, M16 x 2.0P (16089C-20)
- MICRO 100 Holder Straight Standard Length Holder, 5/16Bore, 1.0000 1 Shank (THS-5-1000)
- EPPINGER VDI40, Medium coupling, drilling and milling head, straight collet chuck, ER32A, PRECIFLEX (4.200.956)
- DIAL MFG Dial Manufacturing 4514980 3.75 x 0.5 in. Plastic Iron Pulley (4514980)
- Km Systems Machine Tool Parts