Shop All Toolholder Parts
Km Systems
Taper Shank Tool Holder, AB2,
Mfr # TACU018KM50DR60908173
Zoro # G3756372
Free Shipping & Returns
$9,258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Projection 160.00mm
- Nose Dia. 50.00mm
- Standards ISO 26622
- Shank Length 85.00mm
- Overall Length 292.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Km Systems
- MFR # TACU018KM50DR60908173
- Zoro # G3756372
- UPC # 4059782420366
- Country of Origin Germany
- Category Toolholder Parts
Dimensions
Nose Dia. | 50.00mm |
Shank Length | 85.00mm |
Overall Length | 292.00mm |
Details
Item | Taper Shank Tool Holder |
Projection | 160.00mm |
Standards | ISO 26622 |
Compatible with Product Type | Hyper Quadrex 450 M Machine Series, Megaturn Nexus 900 M Machine Series, Quick Turn Nexus 300-450 M, MY Machine Series, Slant Turn Nexus 500 Machine Series, Slant Turn Nexus 550 M Machine Series |
Coolant Fed | Coolant Through |
Description
Taper Shank Tool Holder, Projection 160.00mm, Coolant Fed Coolant Through, Nose Dia. 50.00mm, Compatible with Product Type Hyper Quadrex 450 M Machine Series, Megaturn Nexus 900 M Machine Series, Quick Turn Nexus 300-450 M, MY Machine Series, Slant Turn Nexus 500 Machine Series, Slant Turn Nexus 550 M Machine Series
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-1/2 in. OPEN-LOK Wood-Cutting Oscillating Multi-Tool Blades (10 pk) (49-25-1119)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (301767)
- VEGA Screwdriver, Sl, 2.0 mm x 1-9/16 in (PSSL20130)
- MILWAUKEE TOOL 1/4 in. Drive 1/4 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9003)
- H & H INDUSTRIAL PRODUCTS LYM0508 Shim Screw (2100-4300)
- EPPINGER R78831B BMT45, Drilling and milling head, straight collet chuck, ER20A, PRECIFLEX (7.073.120)
- EPPINGER BMT65, Drilling and milling head, angular, left hand right hand collet chuck, ER32A (7.171.888)
- WALTER Screw for Indexable Insert FS2111-SET Unit of Measure - Metric (FS2111-SET)
- EPPINGER R78683A BMT55, Drilling and milling head, straight collet chuck, ER25A, PRECIFLEX (7.073.118)
- EPPINGER BMT55, Drilling and milling head, straight, left handright hand, offset collet chuck, ER25A (7.073.688)
- MICRO 100 0.1250 Bore Dia X 22.000 Mm Shank Dia X 2.75 Overall Length, Holder Straight Standard Length (THS-2-866)
- Km Systems Machine Tool Parts