Shop All Toolholder Parts
Km Systems
Taper Shank Tool Holder, AB2,
Mfr # TACU018KM50DR60908172
Zoro # G3747272
Free Shipping & Returns
$8,623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nose Dia. 50.00mm
- Projection 160.00mm
- Coolant Fed Non-Coolant Through
- Standards ISO 26622
- Compatible with Product Type Hyper Quadrex 450 M Machine Series, Megaturn Nexus 900 M Machine Series, Quick Turn Nexus 300-450 M, MY Machine Series, Slant Turn Nexus 500 Machine Series, Slant Turn Nexus 550 M Machine Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Km Systems
- MFR # TACU018KM50DR60908172
- Zoro # G3747272
- UPC # 4059782420250
- Country of Origin Germany
- Category Toolholder Parts
Dimensions
Nose Dia. | 50.00mm |
Overall Length | 292.00mm |
Shank Length | 85.00mm |
Details
Item | Taper Shank Tool Holder |
Projection | 160.00mm |
Coolant Fed | Non-Coolant Through |
Standards | ISO 26622 |
Compatible with Product Type | Hyper Quadrex 450 M Machine Series, Megaturn Nexus 900 M Machine Series, Quick Turn Nexus 300-450 M, MY Machine Series, Slant Turn Nexus 500 Machine Series, Slant Turn Nexus 550 M Machine Series |
Description
Taper Shank Tool Holder, Projection 160.00mm, Coolant Fed Non-Coolant Through, Nose Dia. 50.00mm, Compatible with Product Type Hyper Quadrex 450 M Machine Series, Megaturn Nexus 900 M Machine Series, Quick Turn Nexus 300-450 M, MY Machine Series, Slant Turn Nexus 500 Machine Series, Slant Turn Nexus 550 M Machine Series
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Screwdriver #2 Hex with Hex Bolster (05009342001)
- GUARDAIR Air Gun Dirt Shield Assembly, 10 In. L (HT133)
- WESTWARD Locking C-Clamp, 11", 3-3/8Cap, 2-1/4Throat (2FDD1)
- REGAL CUTTING TOOLS 7/8-14 H4 4 Flt. Taper Hand Tap (008623AS)
- H & H INDUSTRIAL PRODUCTS TP-3 Clamp (2100-2903)
- IMPERIAL STRIDE TOOL Imperial Stride Tool 389-370-FHC Triple Head 180 Tube Ben3 (389-370-FHC)
- EPPINGER BMT45, Drilling and milling head, straight, double, Y offset collet chuck, ER16A (7.077.985)
- DORIAN Shim Seat, ITSN-433 (73310190093)
- AJAX TOOL WORKS TIE ROD TOOL JP SK .498 SHANK (AJA965)
- BUILDERS EDGE BUILDERS EDGE 130020001001 Mounting Block, 8-1/8 in W, White (130020001001)
- MAGSWITCH Magswitch 474-8100438 Multi Angle 400 - Magvise (474-8100438)
- Km Systems Machine Tool Parts