Shop All Toolholder Parts
Km Systems
Taper Shank Tool Holder, AB2,
Mfr # TACU018KM50DA60908166
Zoro # G3759373
product price: $5,360.99
/ea
Free Shipping & Returns
$5,360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nose Dia. 50.00mm
- Projection 139.50mm
- Coolant Fed Non-Coolant Through
- Shank Length 85.50mm
- Compatible with Product Type Hyper Quadrex 450 M Machine Series, Megaturn Nexus 900 M Machine Series, Quick Turn Nexus 300-450 M, MY Machine Series, Slant Turn Nexus 500 Machine Series, Slant Turn Nexus 550 M Machine Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # TACU018KM50DA60908166
- Zoro # G3759373
- UPC # 4059782420038
- Country of Origin Germany
- Category Toolholder Parts
Dimensions
Nose Dia. | 50.00mm |
Shank Length | 85.50mm |
Overall Length | 225.00mm |
Details
Item | Taper Shank Tool Holder |
Projection | 139.50mm |
Coolant Fed | Non-Coolant Through |
Compatible with Product Type | Hyper Quadrex 450 M Machine Series, Megaturn Nexus 900 M Machine Series, Quick Turn Nexus 300-450 M, MY Machine Series, Slant Turn Nexus 500 Machine Series, Slant Turn Nexus 550 M Machine Series |
Standards | ISO 26622 |
Description
Taper Shank Tool Holder, Projection 139.50mm, Coolant Fed Non-Coolant Through, Nose Dia. 50.00mm, Compatible with Product Type Hyper Quadrex 450 M Machine Series, Megaturn Nexus 900 M Machine Series, Quick Turn Nexus 300-450 M, MY Machine Series, Slant Turn Nexus 500 Machine Series, Slant Turn Nexus 550 M Machine Series
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL 16x24 ALU Rafter Square (CS7)
- WESTWARD Adjustable Operating Wrench, 60 to 108 in (31MJ70)
- INGERSOLL-RAND Air Impact Wrench, Compact, 8 1/2" L (2146Q1MAX)
- FEIN SLUGGER TINI 1-3/8 in X 2 in CUTTER OLD PART#: (63134349115)
- SHUTER Tooling Holders, CNC BT30, CAT 30 (1010035)
- FLANGE WIZARD Flange Wizard 496-42050-MM Magnetic Mini Two Hole Pins - Set of 2 (496-42050-MM)
- EPPINGER Tool holder, 1 inch, axial, left hand offset rectangular transverse BMT65 Style Tool (7.077.308)
- BOSCH Torque Wrench, 50-250 Ft. Lbs. (7378)
- WALTER Shim (AP800-SN1205H81)
- EPPINGER BMT45, Drilling and milling head, angular, left hand right hand collet chuck, ER20A (7.075.555)
- EPPINGER HAAS Radial drilling and milling holder, VDI 40 shank, ER32, Coupling 11755mm (RLT.3240HAASSL40L)
- Km Systems Toolholder Parts