Shop All Toolholder Parts
Km Systems
Taper Shank Tool Holder, AB2,
Mfr # TACU017KM40SR60908161
Zoro # G3746965
product price: $1,750.99
/ea
Free Shipping & Returns
$1,750.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nose Dia. 40.00mm
- Projection 150.00mm
- Adapter Type VDI Shank
- Standards ISO 26622
- Shank Length 51.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # TACU017KM40SR60908161
- Zoro # G3746965
- UPC # 4059782421578
- Country of Origin United States
- Category Toolholder Parts
Dimensions
Nose Dia. | 40.00mm |
Shank Length | 51.00mm |
Overall Length | 224.00mm |
Details
Item | Taper Shank Tool Holder |
Projection | 150.00mm |
Adapter Type | VDI Shank |
Standards | ISO 26622 |
Coolant Fed | Coolant Through |
Compatible with Product Type | Hyper Quadrex 200 Machine Series (12 Station Turret), Hyper Quadrex 250 MSY Machine Series (12 Station Turret), Multiplex 6200 Machine Series (12 Station Turret), Multiplex 6200Y Machine Series (12 Station Turret), Multiplex 6250 Machine Series (12 Station Turret) |
Description
Taper Shank Tool Holder, Adapter Type VDI Shank, Projection 150.00mm, Coolant Fed Coolant Through, Nose Dia. 40.00mm, Compatible with Product Type Hyper Quadrex 200 Machine Series (12 Station Turret), Hyper Quadrex 250 MSY Machine Series (12 Station Turret), Multiplex 6200 Machine Series (12 Station Turret), Multiplex 6200Y Machine Series (12 Station Turret), Multiplex 6250 Machine Series (12 Station Turret)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m12x.75 Carbon Steel Hex Die (DWTSMH12X.75)
- JOHNSON LEVEL & TOOL Adj Elevating Tripod, Aluminum, 23-65 In (40-6861)
- DRILL AMERICA #62 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO62)
- RIDGID Clutch Jaw Set, Mfr. No. K-50-8/59000 (A-3179)
- SUPERIOR PARTS PROFESSIONAL GRADE Aftermarket Dewalt 18V-20V Tool Mount, 2PK (TM-DW18T)
- TUNGALOY Screw, DS-6P (7005686)
- DORIAN Clamp Screw, Jet Stream (53324)
- MICRO 100 0.1250 Bore Dia X 22.000 Mm Shank Dia X 2.75 Overall Length, Holder Straight Standard Length (THS-2-866)
- TUNGALOY Screw, SCR-TRM-T7 (7003274)
- WALTER Screw for Indexable Insert C100.40.445 Unit of Measure - Metric (C100.40.445)
- MICRO 100 REDUCER - (1/4NPT-1/8NPT) COOLANT (10PC) (41308)
- Km Systems Machine Tool Parts