Shop All Toolholder Parts
Km Systems
Taper Shank Tool Holder, AB2,
Mfr # TACU017KM40SA60908160
Zoro # G3757894
product price: $3,219.99
/ea
Free Shipping & Returns
$3,219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Projection 80.00mm
- Nose Dia. 40.00mm
- Compatible with Product Type Hyper Quadrex 200 Machine Series (12 Station Turret), Hyper Quadrex 250 MSY Machine Series (12 Station Turret), Multiplex 6200 Machine Series (12 Station Turret), Multiplex 6200Y Machine Series (12 Station Turret), Multiplex 6250 Machine Series (12 Station Turret)
- Coolant Fed Coolant Through
- Shank Length 51.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # TACU017KM40SA60908160
- Zoro # G3757894
- UPC # 4059782421462
- Country of Origin United States
- Category Toolholder Parts
Dimensions
Nose Dia. | 40.00mm |
Shank Length | 51.00mm |
Overall Length | 131.00mm |
Details
Item | Taper Shank Tool Holder |
Projection | 80.00mm |
Compatible with Product Type | Hyper Quadrex 200 Machine Series (12 Station Turret), Hyper Quadrex 250 MSY Machine Series (12 Station Turret), Multiplex 6200 Machine Series (12 Station Turret), Multiplex 6200Y Machine Series (12 Station Turret), Multiplex 6250 Machine Series (12 Station Turret) |
Coolant Fed | Coolant Through |
Standards | ISO 26622 |
Adapter Type | VDI Shank |
Description
Taper Shank Tool Holder, Adapter Type VDI Shank, Projection 80.00mm, Coolant Fed Coolant Through, Nose Dia. 40.00mm, Compatible with Product Type Hyper Quadrex 200 Machine Series (12 Station Turret), Hyper Quadrex 250 MSY Machine Series (12 Station Turret), Multiplex 6200 Machine Series (12 Station Turret), Multiplex 6200Y Machine Series (12 Station Turret), Multiplex 6250 Machine Series (12 Station Turret)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 16 ft Tape Measure, 3/4 in Blade (24Z091)
- STARRETT Lock Bolt Assembly, Replacement Type (PT99004)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 5/16 (78604)
- MILWAUKEE TOOL 18" Extension (48-28-4011)
- EPPINGER BMT45, Drilling and milling head, angular, left hand right hand collet chuck, ER20A (7.075.556)
- WALTER Screw for Indexable Insert, M08X016 ISO4762 12.9, Unit of Measure - Me (M08X016 ISO4762 12.9)
- MAYHEW INVERTED TORX PLUS 9PC (MY16027)
- SUPERIOR PARTS PROFESSIONAL GRADE Aftermarket Makita 18V Battery Mount, 2PK (BM-MT18)
- RIDGID Ridgid 632-52363 K-400 Drum Machine With C-32 IW Cable (632-52363)
- DORIAN Torx Screw, TS-4.7-10M1 (73310190982)
- EPPINGER R78691B BMT65, Drilling and milling head, angular, left hand right hand collet chuck, ER32A (7.073.282)
- Km Systems Machine Tool Parts