Shop All Toolholder Parts
Km Systems
Taper Shank Tool Holder, AB2,
Mfr # TACU017KM40SA60908159
Zoro # G3755234
product price: $1,874.99
/ea
Free Shipping & Returns
$1,874.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Projection 80.00mm
- Nose Dia. 40.00mm
- Compatible with Product Type Hyper Quadrex 200 Machine Series (12 Station Turret), Hyper Quadrex 250 MSY Machine Series (12 Station Turret), Multiplex 6200 Machine Series (12 Station Turret), Multiplex 6200Y Machine Series (12 Station Turret), Multiplex 6250 Machine Series (12 Station Turret)
- Standards ISO 26622
- Overall Length 131.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # TACU017KM40SA60908159
- Zoro # G3755234
- UPC # 4059782421356
- Country of Origin United States
- Category Toolholder Parts
Dimensions
Nose Dia. | 40.00mm |
Overall Length | 131.00mm |
Shank Length | 51.00mm |
Details
Item | Taper Shank Tool Holder |
Projection | 80.00mm |
Compatible with Product Type | Hyper Quadrex 200 Machine Series (12 Station Turret), Hyper Quadrex 250 MSY Machine Series (12 Station Turret), Multiplex 6200 Machine Series (12 Station Turret), Multiplex 6200Y Machine Series (12 Station Turret), Multiplex 6250 Machine Series (12 Station Turret) |
Standards | ISO 26622 |
Adapter Type | VDI Shank |
Coolant Fed | Coolant Through |
Description
Taper Shank Tool Holder, Adapter Type VDI Shank, Projection 80.00mm, Coolant Fed Coolant Through, Nose Dia. 40.00mm, Compatible with Product Type Hyper Quadrex 200 Machine Series (12 Station Turret), Hyper Quadrex 250 MSY Machine Series (12 Station Turret), Multiplex 6200 Machine Series (12 Station Turret), Multiplex 6200Y Machine Series (12 Station Turret), Multiplex 6250 Machine Series (12 Station Turret)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Dasqua 0-150mm / 0-6" Stainless Steel Vernier Caliper (1550-2005)
- QUALTOOL Hex Tamper Res Insert Bit, 1/4" Hex (73-TR3)
- OSG Thread Forming Tap, M22-2.50, Modified Bottoming, TiCN, 0 Flutes (1615022257)
- SUNEX Drive, 4-way Chuck Key, 1/2" (8727)
- WALTER Screw for Indexable Insert, FS2069, Unit of Measure - Metric (FS2069)
- MICRO 100 REDUCER - (1/4NPT-1/8NPT) COOLANT (10PC) (41308)
- H & H INDUSTRIAL PRODUCTS TP-3 Clamp (2100-2903)
- DORIAN Lock Pin, NL-34L (73310190476)
- NORTON CO 6" NORGRIP P180 50PK (NR06232)
- EPPINGER Romi E320, Drilling and milling head, angular, left hand right hand collet chuck, ER32A (7.072.360)
- BIG DAISHOWA SEIKI Hydraulic Chuck Tool Holder, BT30FHDC25105 (BT30-FHDC25-105)
- Km Systems Machine Tool Parts