Shop All Toolholder Parts
Km Systems
Taper Shank Tool Holder, AB2,
Mfr # TACU017KM40DA60908155
Zoro # G3757081
product price: $5,162.99
/ea
Free Shipping & Returns
$5,162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nose Dia. 40.00mm
- Projection 99.50mm
- Overall Length 178.00mm
- Shank Length 78.50mm
- Standards ISO 26622
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # TACU017KM40DA60908155
- Zoro # G3757081
- UPC # 4059782420915
- Country of Origin Germany
- Category Toolholder Parts
Dimensions
Nose Dia. | 40.00mm |
Overall Length | 178.00mm |
Shank Length | 78.50mm |
Details
Item | Taper Shank Tool Holder |
Projection | 99.50mm |
Standards | ISO 26622 |
Compatible with Product Type | Hyper Quadrex 200 Machine Series (12 Station Turret), Hyper Quadrex 250 MSY Machine Series (12 Station Turret), Multiplex 6200 Machine Series (12 Station Turret), Multiplex 6200Y Machine Series (12 Station Turret), Multiplex 6250 Machine Series (12 Station Turret) |
Coolant Fed | Non-Coolant Through |
Description
Taper Shank Tool Holder, Projection 99.50mm, Coolant Fed Non-Coolant Through, Nose Dia. 40.00mm, Compatible with Product Type Hyper Quadrex 200 Machine Series (12 Station Turret), Hyper Quadrex 250 MSY Machine Series (12 Station Turret), Multiplex 6200 Machine Series (12 Station Turret), Multiplex 6200Y Machine Series (12 Station Turret), Multiplex 6250 Machine Series (12 Station Turret)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 100 ft Tape Measure, 3/4 in Blade (PSFE100)
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (79650CLB72360)
- MITUTOYO Detector, 4Mn/90 (178-397-2)
- MILWAUKEE TOOL 3/8 in. Drive 18mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-0118)
- EPPINGER R78683A BMT55, Drilling and milling head, straight collet chuck, ER25A, PRECIFLEX (7.073.118)
- HOUGEN R8 Tool Holder for 12,000-Series Coolant Inducer (49849)
- TUNGALOY Spare Parts for Tools, IDSN443 (6673810)
- EPPINGER VDI40, Short coupling, drilling and milling head, straight collet chuck, ER32A, PRECIFLEX (4.200.954)
- BIG DAISHOWA SEIKI New Baby Chuck Tool Holder, BT30NBS2060 (BT30-NBS20-60)
- SUPERIOR PARTS PROFESSIONAL GRADE Aftermarket Bosch / Makita 18V Combo Tool Mount, 2PK (TM-BSMT18T)
- TUNGALOY Screw, CSPB-2H, PK2 (6851333)
- Km Systems Toolholder Parts