Shop All Toolholder Parts
Km Systems
Taper Shank Tool Holder, AB2,
Mfr # TACU017KM40DA60908150
Zoro # G3753843
product price: $3,698.99
/ea
Free Shipping & Returns
$3,698.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Projection 95.00mm
- Nose Dia. 40.00mm
- Overall Length 173.00mm
- Coolant Fed Non-Coolant Through
- Standards ISO 26622
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # TACU017KM40DA60908150
- Zoro # G3753843
- UPC # 4059782420694
- Country of Origin Germany
- Category Toolholder Parts
Dimensions
Nose Dia. | 40.00mm |
Overall Length | 173.00mm |
Shank Length | 78.00mm |
Details
Item | Taper Shank Tool Holder |
Projection | 95.00mm |
Coolant Fed | Non-Coolant Through |
Standards | ISO 26622 |
Compatible with Product Type | Hyper Quadrex 200 Machine Series (12 Station Turret), Hyper Quadrex 250 MSY Machine Series (12 Station Turret), Multiplex 6200 Machine Series (12 Station Turret), Multiplex 6200Y Machine Series (12 Station Turret), Multiplex 6250 Machine Series (12 Station Turret) |
Description
Taper Shank Tool Holder, Projection 95.00mm, Coolant Fed Non-Coolant Through, Nose Dia. 40.00mm, Compatible with Product Type Hyper Quadrex 200 Machine Series (12 Station Turret), Hyper Quadrex 250 MSY Machine Series (12 Station Turret), Multiplex 6200 Machine Series (12 Station Turret), Multiplex 6200Y Machine Series (12 Station Turret), Multiplex 6250 Machine Series (12 Station Turret)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 5.70mm (47867)
- DREMEL Wheel, Cut Off, Pk5 (426)
- CURRENT TOOLS 90° Right Angle Cable Roller - 36" Radius (95036RA)
- DREMEL Cleaning Pad, 2-1/2" Size (PC364-1)
- HHIP M2.5 Screw For 1/4 & 3/8" Indexable Turning Tools (2003-0012)
- WALTER Screw for Indexable Insert, M08X016 ISO4762 12.9, Unit of Measure - Me (M08X016 ISO4762 12.9)
- EPPINGER R78833B BMT45, Drilling and milling head, straight collet chuck, ER20A, PRECIFLEX, CC (7.073.358)
- DORIAN Torx Screw, TS-25.45-6M2 (73310190972)
- DORIAN Lock Pin, NL-46 (73310190479)
- MAYHEW STEEL PRODUCTS INVERTED TORX PLUS 9PC (MY16027)
- WALTER Walter - Clamping screws general (5006677)
- Km Systems Machine Tool Parts