Shop All Toolholder Parts
Km Systems
Taper Shank Tool Holder, AB2,
Mfr # TACU016KM40SR60908136
Zoro # G3757964
product price: $3,145.99
/ea
Free Shipping & Returns
$3,145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Projection 140.00mm
- Nose Dia. 40.00mm
- Standards ISO 26622
- Shank Length 51.00mm
- Overall Length 214.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # TACU016KM40SR60908136
- Zoro # G3757964
- UPC # 4059782436978
- Country of Origin United States
- Category Toolholder Parts
Dimensions
Nose Dia. | 40.00mm |
Shank Length | 51.00mm |
Overall Length | 214.00mm |
Details
Item | Taper Shank Tool Holder |
Projection | 140.00mm |
Standards | ISO 26622 |
Compatible with Product Type | Quick Turn Nexus 200, 250 M, MY Machine Series (12 Station Turret), Quick Turn Nexus 200, 250 MS, MSY Machine Series (12 Station Turret), Super Quadrex 200, 250 M Machine Series (12 Station Turret), Super Quick Turn 200, 250, M, MY Machine Series (12 Station Turret), Super Quick Turn 200, 250, MS, MSY Machine Series (12 Station Turret) |
Adapter Type | VDI Shank |
Coolant Fed | Coolant Through |
Description
Taper Shank Tool Holder, Adapter Type VDI Shank, Projection 140.00mm, Coolant Fed Coolant Through, Nose Dia. 40.00mm, Compatible with Product Type Quick Turn Nexus 200, 250 M, MY Machine Series (12 Station Turret), Quick Turn Nexus 200, 250 MS, MSY Machine Series (12 Station Turret), Super Quadrex 200, 250 M Machine Series (12 Station Turret), Super Quick Turn 200, 250, M, MY Machine Series (12 Station Turret), Super Quick Turn 200, 250, MS, MSY Machine Series (12 Station Turret)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 17" Pipe Wrench S-Type, Powder Coated (83 30 015)
- CARLISLE FOODSERVICE Plastic Handheld Scraper 3", White (40230EC02)
- DRILL AMERICA 1/4"-20 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 1/4"-20 (T/A54460)
- DAYTON Arbor Press, 6-1/2" Swing, 9-1/4" H (467L13)
- EPPINGER BMT45, Drilling and milling head, angular, left hand right hand collet chuck, ER20A (7.075.555)
- WALTER Screw for Indexable Insert, FS2069, Unit of Measure - Metric (FS2069)
- SUPERIOR PARTS PROFESSIONAL GRADE Aftermarket Dewalt / Milwaukee 18V-20V Combo Tool Mount, 2PK (TM-DWML18T)
- TUNGALOY Screw, SCR-TRM-T7 (7003274)
- EPPINGER HAAS Radial drilling and milling holder, VDI 40 shank, ER32, Coupling 11755mm (RLT.3240HAASSL40L)
- WALTER Screw for Indexable Insert, FS2066, Unit of Measure - Metric (FS2066)
- BIG DAISHOWA SEIKI Hydraulic Chuck Tool Holder, BT30FHDC25105 (BT30-FHDC25-105)
- Km Systems Toolholder Parts