Shop All Toolholder Parts
Km Systems
Taper Shank Tool Holder, AB2,
Mfr # TACU016KM40SR60908135
Zoro # G3758481
product price: $1,750.99
/ea
Free Shipping & Returns
$1,750.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Projection 140.00mm
- Nose Dia. 40.00mm
- Overall Length 214.00mm
- Standards ISO 26622
- Adapter Type VDI Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # TACU016KM40SR60908135
- Zoro # G3758481
- UPC # 4059782436862
- Country of Origin United States
- Category Toolholder Parts
Dimensions
Nose Dia. | 40.00mm |
Overall Length | 214.00mm |
Shank Length | 51.00mm |
Details
Item | Taper Shank Tool Holder |
Projection | 140.00mm |
Standards | ISO 26622 |
Adapter Type | VDI Shank |
Coolant Fed | Coolant Through |
Compatible with Product Type | Quick Turn Nexus 200, 250 M, MY Machine Series (12 Station Turret), Quick Turn Nexus 200, 250 MS, MSY Machine Series (12 Station Turret), Super Quadrex 200, 250 M Machine Series (12 Station Turret), Super Quick Turn 200, 250, M, MY Machine Series (12 Station Turret), Super Quick Turn 200, 250, MS, MSY Machine Series (12 Station Turret) |
Description
Taper Shank Tool Holder, Adapter Type VDI Shank, Projection 140.00mm, Coolant Fed Coolant Through, Nose Dia. 40.00mm, Compatible with Product Type Quick Turn Nexus 200, 250 M, MY Machine Series (12 Station Turret), Quick Turn Nexus 200, 250 MS, MSY Machine Series (12 Station Turret), Super Quadrex 200, 250 M Machine Series (12 Station Turret), Super Quick Turn 200, 250, M, MY Machine Series (12 Station Turret), Super Quick Turn 200, 250, MS, MSY Machine Series (12 Station Turret)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Electronic Digital Caliper Coolant-Cal, 0-6"/0-150mm - 100-800C6 (100-800C6)
- CAPRI TOOLS 12 in Heavy Duty All Steel Bar Clamp, 5-1/2 in Throat Depth (CP11031)
- KNIPEX Titanium Gripping Tweez Gripping, 4 1/2 (92 23 01)
- CMT Tenon And Plug Cutter, 7/8" (529.222.31)
- FLANGE WIZARD Flange Wizard 496-42050-MM Magnetic Mini Two Hole Pins - Set of 2 (496-42050-MM)
- MAGSWITCH Magswitch 474-8100438 Multi Angle 400 - Magvise (474-8100438)
- AJAX TOOL WORKS TIE ROD TOOL JP SK .498 SHANK (AJA965)
- EPPINGER HAAS Axial drilling and milling holder, VDI 40 shank, ER32, Coupling 11755mm (ALT.3240HAASSL40)
- TECHNIKS Coolant Through Set Screw, M16 x 2.0P (16089C-20)
- SUPERIOR PARTS PROFESSIONAL GRADE Aftermarket Milwaukee 18V Tool Mount, 2PK (TM-ML18T)
- WALTER Screw for Indexable Insert FS2118 Unit of Measure - Metric (FS2118)
- Km Systems Toolholder Parts