Shop All Toolholder Parts
Km Systems
Taper Shank Tool Holder, AB2,
Mfr # TACU016KM40DR60908107
Zoro # G3757614
product price: $6,367.99
/ea
Free Shipping & Returns
$6,367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Projection 130.00mm
- Nose Dia. 40.00mm
- Standards ISO 26622
- Shank Length 78.00mm
- Overall Length 246.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # TACU016KM40DR60908107
- Zoro # G3757614
- UPC # 4059782436534
- Country of Origin Germany
- Category Toolholder Parts
Dimensions
Nose Dia. | 40.00mm |
Shank Length | 78.00mm |
Overall Length | 246.00mm |
Details
Item | Taper Shank Tool Holder |
Projection | 130.00mm |
Standards | ISO 26622 |
Coolant Fed | Coolant Through |
Compatible with Product Type | Quick Turn Nexus 200, 250 M, MY Machine Series (12 Station Turret), Quick Turn Nexus 200, 250 MS, MSY Machine Series (12 Station Turret), Super Quadrex 200, 250 M Machine Series (12 Station Turret), Super Quick Turn 200, 250, M, MY Machine Series (12 Station Turret), Super Quick Turn 200, 250, MS, MSY Machine Series (12 Station Turret) |
Description
Taper Shank Tool Holder, Projection 130.00mm, Coolant Fed Coolant Through, Nose Dia. 40.00mm, Compatible with Product Type Quick Turn Nexus 200, 250 M, MY Machine Series (12 Station Turret), Quick Turn Nexus 200, 250 MS, MSY Machine Series (12 Station Turret), Super Quadrex 200, 250 M Machine Series (12 Station Turret), Super Quick Turn 200, 250, M, MY Machine Series (12 Station Turret), Super Quick Turn 200, 250, MS, MSY Machine Series (12 Station Turret)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 27mm 6 Point 30mm Z-series 1/2 Sq. Drive (4400MZ-27)
- KIPP Adjustable Handle, Size: 2 M08X30, Zinc Black Satin, Comp: Stainless Steel (K0123.2081X30)
- BESSEY Strap Clamp, Polyester, 7-1/2 in. L (VAS-23+2K-CB)
- VESSEL NECK TORSION Power Bit PH3x50, PK2 (NTPH350P2)
- EPPINGER BMT60, DMG MORI, Drilling and milling head, straight collet chuck, ER40A, PRECIFLEX (7.072.195)
- MICRO 100 Hex Plug - 1/8-27 NPT Threaded Brass (10PC) (41197)
- RIDGID Ridgid 632-52363 K-400 Drum Machine With C-32 IW Cable (632-52363)
- FLANGE WIZARD Flange Wizard 496-42050-MM Magnetic Mini Two Hole Pins - Set of 2 (496-42050-MM)
- TUNGALOY Screw, SR16-212-01397, PK5 (7002773)
- EPPINGER HAAS Axial drilling and milling holder, VDI 40 shank, ER32, Coupling 11755mm (ALT.3240HAASSL40)
- TECHNIKS Coolant Through Set Screw, M16 x 2.0P (16089C-20)
- Km Systems Toolholder Parts