Shop All Toolholder Parts
Km Systems
Taper Shank Tool Holder, AB2,
Mfr # TACU016KM40DR60908103
Zoro # G3753091
product price: $6,441.99
/ea
Free Shipping & Returns
$6,441.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nose Dia. 40.00mm
- Projection 130.00mm
- Standards ISO 26622
- Coolant Fed Non-Coolant Through
- Overall Length 246.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # TACU016KM40DR60908103
- Zoro # G3753091
- UPC # 4059782436428
- Country of Origin Germany
- Category Toolholder Parts
Dimensions
Nose Dia. | 40.00mm |
Overall Length | 246.00mm |
Shank Length | 78.00mm |
Details
Item | Taper Shank Tool Holder |
Projection | 130.00mm |
Standards | ISO 26622 |
Coolant Fed | Non-Coolant Through |
Compatible with Product Type | Quick Turn Nexus 200, 250 M, MY Machine Series (12 Station Turret), Quick Turn Nexus 200, 250 MS, MSY Machine Series (12 Station Turret), Super Quadrex 200, 250 M Machine Series (12 Station Turret), Super Quick Turn 200, 250, M, MY Machine Series (12 Station Turret), Super Quick Turn 200, 250, MS, MSY Machine Series (12 Station Turret) |
Description
Taper Shank Tool Holder, Projection 130.00mm, Coolant Fed Non-Coolant Through, Nose Dia. 40.00mm, Compatible with Product Type Quick Turn Nexus 200, 250 M, MY Machine Series (12 Station Turret), Quick Turn Nexus 200, 250 MS, MSY Machine Series (12 Station Turret), Super Quadrex 200, 250 M Machine Series (12 Station Turret), Super Quick Turn 200, 250, M, MY Machine Series (12 Station Turret), Super Quick Turn 200, 250, MS, MSY Machine Series (12 Station Turret)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pins, PK5 (41545)
- LLAMBRICH USA Keyed Drill Chuck 0.291" Cap., 5/16-24 Mount Size, SS (CSS-06 R-5/16 GE-DS)
- BOSCH Spline Core Bit With Shank, 2 In, 12 L (HC8010)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #41 (C18094)
- SUPERIOR PARTS PROFESSIONAL GRADE Aftermarket Milwaukee 18V Tool Mount, 2PK (TM-ML18T)
- EPPINGER VDI40, Medium coupling, drilling and milling head, straight collet chuck, ER32A, PRECIFLEX (4.200.956)
- WALTER Screw for Indexable Insert, FS2067, Unit of Measure - Metric (FS2067)
- EPPINGER R78691B BMT65, Drilling and milling head, angular, left hand right hand collet chuck, ER32A (7.073.282)
- BIG DAISHOWA SEIKI Hydraulic Chuck Tool Holder, BBT30FHDC1090 (BBT30-FHDC10-90)
- AJAX TOOL WORKS TIE ROD TOOL JP SK .498 SHANK (AJA965)
- EPPINGER Blanking plug (7.075.617)
- Km Systems Toolholder Parts