Shop All Toolholder Parts
Km Systems
Taper Shank Tool Holder, AB2,
Mfr # TACU016KM40DA60908125
Zoro # G3754735
product price: $5,730.99
/ea
Free Shipping & Returns
$5,730.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nose Dia. 40.00mm
- Projection 112.50mm
- Coolant Fed Coolant Through
- Compatible with Product Type Quick Turn Nexus 200, 250 M, MY Machine Series (12 Station Turret), Quick Turn Nexus 200, 250 MS, MSY Machine Series (12 Station Turret), Super Quadrex 200, 250 M Machine Series (12 Station Turret), Super Quick Turn 200, 250, M, MY Machine Series (12 Station Turret), Super Quick Turn 200, 250, MS, MSY Machine Series (12 Station Turret)
- Shank Length 78.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # TACU016KM40DA60908125
- Zoro # G3754735
- UPC # 4059782436312
- Country of Origin Germany
- Category Toolholder Parts
Dimensions
Nose Dia. | 40.00mm |
Shank Length | 78.50mm |
Overall Length | 191.00mm |
Details
Item | Taper Shank Tool Holder |
Projection | 112.50mm |
Coolant Fed | Coolant Through |
Compatible with Product Type | Quick Turn Nexus 200, 250 M, MY Machine Series (12 Station Turret), Quick Turn Nexus 200, 250 MS, MSY Machine Series (12 Station Turret), Super Quadrex 200, 250 M Machine Series (12 Station Turret), Super Quick Turn 200, 250, M, MY Machine Series (12 Station Turret), Super Quick Turn 200, 250, MS, MSY Machine Series (12 Station Turret) |
Standards | ISO 26622 |
Description
Taper Shank Tool Holder, Projection 112.50mm, Coolant Fed Coolant Through, Nose Dia. 40.00mm, Compatible with Product Type Quick Turn Nexus 200, 250 M, MY Machine Series (12 Station Turret), Quick Turn Nexus 200, 250 MS, MSY Machine Series (12 Station Turret), Super Quadrex 200, 250 M Machine Series (12 Station Turret), Super Quick Turn 200, 250, M, MY Machine Series (12 Station Turret), Super Quick Turn 200, 250, MS, MSY Machine Series (12 Station Turret)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 12" Digi-Pro Electronic Protractor (544407750)
- REMGRIT 2-1/2" Circular Saw Blade (GC250)
- DEWALT Cordless Drywall Sander, Cordless, 20.0 V (DCE800P2)
- IRWIN 12 Drill Bit Extension (88601)
- EPPINGER Romi E320, Drilling and milling head, angular, left hand right hand collet chuck, ER32A (7.072.360)
- EPPINGER Tool holder, 1 inch, axial, left hand offset rectangular transverse BMT65 Style Tool (7.077.308)
- DORIAN Torx Screw, TS-25.45-6M2 (73310190972)
- WALTER Screw for Indexable Insert, FS2571, Unit of Measure - metric (FS2571)
- EPPINGER BMT55, Drilling and milling head, straight, left handright hand, offset collet chuck, ER25A (7.073.688)
- TUNGALOY Screw, CSPB-2H, PK2 (6851333)
- MICRO 100 Hex Plug - 1/8-27 NPT Threaded Brass (10PC) (41197)
- Km Systems Toolholder Parts