Shop All Toolholder Parts
Km Systems
Taper Shank Tool Holder, AB2,
Mfr # TACU016KM40DA60908120
Zoro # G3755155
Free Shipping & Returns
$5,736.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Projection 87.50mm
- Nose Dia. 40.00mm
- Coolant Fed Non-Coolant Through
- Shank Length 78.50mm
- Compatible with Product Type Quick Turn Nexus 200, 250 M, MY Machine Series (12 Station Turret), Quick Turn Nexus 200, 250 MS, MSY Machine Series (12 Station Turret), Super Quadrex 200, 250 M Machine Series (12 Station Turret), Super Quick Turn 200, 250, M, MY Machine Series (12 Station Turret), Super Quick Turn 200, 250, MS, MSY Machine Series (12 Station Turret)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Km Systems
- MFR # TACU016KM40DA60908120
- Zoro # G3755155
- UPC # 4059782436206
- Country of Origin Germany
- Category Toolholder Parts
Dimensions
Nose Dia. | 40.00mm |
Shank Length | 78.50mm |
Overall Length | 166.00mm |
Details
Item | Taper Shank Tool Holder |
Projection | 87.50mm |
Coolant Fed | Non-Coolant Through |
Compatible with Product Type | Quick Turn Nexus 200, 250 M, MY Machine Series (12 Station Turret), Quick Turn Nexus 200, 250 MS, MSY Machine Series (12 Station Turret), Super Quadrex 200, 250 M Machine Series (12 Station Turret), Super Quick Turn 200, 250, M, MY Machine Series (12 Station Turret), Super Quick Turn 200, 250, MS, MSY Machine Series (12 Station Turret) |
Standards | ISO 26622 |
Description
Taper Shank Tool Holder, Projection 87.50mm, Coolant Fed Non-Coolant Through, Nose Dia. 40.00mm, Compatible with Product Type Quick Turn Nexus 200, 250 M, MY Machine Series (12 Station Turret), Quick Turn Nexus 200, 250 MS, MSY Machine Series (12 Station Turret), Super Quadrex 200, 250 M Machine Series (12 Station Turret), Super Quick Turn 200, 250, M, MY Machine Series (12 Station Turret), Super Quick Turn 200, 250, MS, MSY Machine Series (12 Station Turret)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Drill Bits, 1/4" Hex, PK2 (DWA5006)
- INGERSOLL-RAND 4 in L x Metal Cutting Air Reciprocating Saw Blade (P4EV-6)
- LYNDEX-NIKKEN Collet, 16C, 5/8in (160-040)
- DEWALT 1" x 12" Cold Chisel SDS Max Shank (DW5834)
- SUPERIOR PARTS PROFESSIONAL GRADE Aftermarket Makita 18V Battery Mount, 2PK (BM-MT18)
- EPPINGER HAAS Axial drilling and milling holder, VDI 40 shank, ER32, Coupling 11755mm (ALT.3240HAASSL40)
- ASSENMACHER SPECIALTY TOOLS CRANK LOCK PIN (AHT 40026)
- EPPINGER R78818A BMT55, Drilling and milling head, angular, left hand right hand collet chuck, ER25A (7.073.280)
- DORIAN Torx Screw, TS-1032-5M1 (73310190960)
- WALTER Screw for Indexable Insert FS2266 Unit of Measure - Metric (FS2266)
- MICRO 100 Hex Plug - 1/8-27 NPT Threaded Brass (40197)
- Km Systems Toolholder Parts