Shop All Toolholder Parts
Km Systems
Taper Shank Tool Holder, AB2,
Mfr # TACU016KM40DA60908102
Zoro # G3755033
Free Shipping & Returns
$3,911.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nose Dia. 40.00mm
- Projection 95.00mm
- Standards ISO 26622
- Overall Length 173.00mm
- Shank Length 78.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Km Systems
- MFR # TACU016KM40DA60908102
- Zoro # G3755033
- UPC # 4059782436091
- Country of Origin Germany
- Category Toolholder Parts
Dimensions
Nose Dia. | 40.00mm |
Overall Length | 173.00mm |
Shank Length | 78.00mm |
Details
Item | Taper Shank Tool Holder |
Projection | 95.00mm |
Standards | ISO 26622 |
Compatible with Product Type | Quick Turn Nexus 200, 250 M, MY Machine Series (12 Station Turret), Quick Turn Nexus 200, 250 MS, MSY Machine Series (12 Station Turret), Super Quadrex 200, 250 M Machine Series (12 Station Turret), Super Quick Turn 200, 250, M, MY Machine Series (12 Station Turret), Super Quick Turn 200, 250, MS, MSY Machine Series (12 Station Turret) |
Coolant Fed | Coolant Through |
Description
Taper Shank Tool Holder, Projection 95.00mm, Coolant Fed Coolant Through, Nose Dia. 40.00mm, Compatible with Product Type Quick Turn Nexus 200, 250 M, MY Machine Series (12 Station Turret), Quick Turn Nexus 200, 250 MS, MSY Machine Series (12 Station Turret), Super Quadrex 200, 250 M Machine Series (12 Station Turret), Super Quick Turn 200, 250, M, MY Machine Series (12 Station Turret), Super Quick Turn 200, 250, MS, MSY Machine Series (12 Station Turret)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Step Drill Cle-Line 1874 Bright HSS RHC 1/4-3/4 x 1/16 (C20287)
- BOSCH Impact Drill Bit, 1/4" Size, 4-3/4" L (BL2143IM)
- DRILL AMERICA 1/8"-1/4" 3Pc. HSS Black & Gold KFD Jobber Length Drill Bit Sample Set (POUKFD3)
- DRILL AMERICA 9/16"-18 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 9/16"-18 (DWT54765)
- MICRO 100 Holder Straight Standard Length Holder, 5/16Bore, 1.0000 1 Shank (THS-5-1000)
- DORIAN Lock Pin, NL-46 (73310190479)
- AJAX TOOL WORKS TIE ROD TOOL JP SK .498 SHANK (AJA965)
- BUILDERS EDGE BUILDERS EDGE 130030002001 Mounting Block, 4-1/2 in W, White (130030002001)
- EPPINGER BMT45, Drilling and milling head, angular, left hand right hand collet chuck, ER20A (7.075.556)
- EPPINGER BMT65, Tool holder, straight, left hand offset rectangular transverse, 25mm (7.074.010)
- DORIAN Lock Pin, NL-34L (73310190476)
- Km Systems Toolholder Parts