Shop All Toolholder Parts
Km Systems
Taper Shank Tool Holder, AB2,
Mfr # TACU016KM40DA60908100
Zoro # G3747281
product price: $3,339.99
/ea
Free Shipping & Returns
$3,339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Projection 95.00mm
- Nose Dia. 40.00mm
- Standards ISO 26622
- Coolant Fed Non-Coolant Through
- Shank Length 78.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # TACU016KM40DA60908100
- Zoro # G3747281
- UPC # 4059782435988
- Country of Origin Germany
- Category Toolholder Parts
Dimensions
Nose Dia. | 40.00mm |
Shank Length | 78.00mm |
Overall Length | 173.00mm |
Details
Item | Taper Shank Tool Holder |
Projection | 95.00mm |
Standards | ISO 26622 |
Coolant Fed | Non-Coolant Through |
Compatible with Product Type | Quick Turn Nexus 200, 250 M, MY Machine Series (12 Station Turret), Quick Turn Nexus 200, 250 MS, MSY Machine Series (12 Station Turret), Super Quadrex 200, 250 M Machine Series (12 Station Turret), Super Quick Turn 200, 250, M, MY Machine Series (12 Station Turret), Super Quick Turn 200, 250, MS, MSY Machine Series (12 Station Turret) |
Description
Taper Shank Tool Holder, Projection 95.00mm, Coolant Fed Non-Coolant Through, Nose Dia. 40.00mm, Compatible with Product Type Quick Turn Nexus 200, 250 M, MY Machine Series (12 Station Turret), Quick Turn Nexus 200, 250 MS, MSY Machine Series (12 Station Turret), Super Quadrex 200, 250 M Machine Series (12 Station Turret), Super Quick Turn 200, 250, M, MY Machine Series (12 Station Turret), Super Quick Turn 200, 250, MS, MSY Machine Series (12 Station Turret)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Mandrel, 10-32In, Steel, UNF, For 10J330 (10089-3)
- NACHI Jobber Length HSS TiN Coated Drill - 5.2mm (0162786)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 7/16-20 UNJF (MS33649-4S)
- DRILL AMERICA 2-64 HSS Machine and Fraction Hand Plug Tap (DWT54094)
- DORIAN Shim Seat, ISSN-633 (73310190062)
- DORIAN Finger Clamp Screw, XNS-36 (73310190902)
- BUILDERS EDGE BUILDERS EDGE 130030002001 Mounting Block, 4-1/2 in W, White (130030002001)
- MICRO 100 Hex Plug - 1/8-27 NPT Threaded Brass (10PC) (41197)
- TUNGALOY Screw, SR16-212-01397, PK5 (7002773)
- TUNGALOY Screw, CSPB-2H, PK2 (6851333)
- SUPERIOR PARTS PROFESSIONAL GRADE Aftermarket Dewalt / Milwaukee 18V-20V Combo Tool Mount, 2PK (TM-DWML18T)
- Km Systems Toolholder Parts