Shop All Indexable Toolholders
Km Systems
Shrink Fit Tool Holder, 5/8", KM63XMZ
Mfr # KM63XMZHPVTT062374Y
Zoro # G3559173
product price: $509.99
/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Carbide and HSS Tools
- Taper Size KM63XMZ
- Projection 95.00mm
- Nose Dia. 27.00mm
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # KM63XMZHPVTT062374Y
- Zoro # G3559173
- UPC # 4059782045088
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Taper Size | KM63XMZ |
Nose Dia. | 27.00mm |
Shank Dia. | 2.4803 in |
Hole Dia. | 5/8 in |
Overall Length | 134.95mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Carbide and HSS Tools |
Projection | 95.00mm |
Coolant Fed | Coolant Through |
List Number | KM63XMZHPVTT062374Y |
Features | Balanceable - Fine Tune with Optional M6 Set Screws |
Max. Speed | 15,000 RPM |
Measurement System | Fractional Inch |
Description
Shrink Fit Tool Holder, Hole Dia. 5/8 in, Taper Size KM63XMZ, Shank Dia. 2.4803 in, Projection 95.00mm, Nose Dia. 27.00mm, Coolant Fed Coolant Through, For Use With Carbide and HSS Tools
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA SKIMMERS Z17 Coalescer Sumpster, 22 in L (FZ17.S1)
- PROTO 3/4 in Drive Impact Socket 43 mm Size 6 pt Standard Depth, Black Oxide (J07543M)
- BON TOOL Bon 82-773 Screed Level With Hand Holes 120" (82-773)
- WIDIA Hand Tap Set, 3 PC, HSS, M14-2.0, D7 Limit (14848)
- KM SYSTEMS Toolholder, SQSHK KM63XMZ AXIAL 4XSQ ADPT (KM63XMZ4XSTAR2020Y)
- H & H INDUSTRIAL PRODUCTS BXA-1S Turning & Facing Holder 1/2-3/4" 250-201XL (3900-5934)
- YG-1 TOOL CO Shrink Fit Holder Coolant Channel Type (VK028J)
- HHIP 1/4" E4 Indexable Carbide Turning Tool (2003-0105)
- DORIAN Turning Toolholder, TPG, CTGPR10-3B, RH (73310151492)
- HHIP 10-50mm Diameter Capacity Concentricity Checker (4401-1011)
- GLOBAL CNC Boring Bar Sleeve Tool Holder (88-125-6 5/8)
- Km Systems Indexable Toolholders