Shop All Indexable Toolholders
Km Systems
Shrink Fit Tool Holder, 3/4", KM63TS
Mfr # KM63TSHPVTT075394
Zoro # G3852245
product price: $509.99
/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size KM63TS
- Hole Dia. 3/4 in
- Projection 100.00mm
- For Use With Carbide and HSS Tools
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # KM63TSHPVTT075394
- Zoro # G3852245
- UPC # 4059782036598
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Taper Size | KM63TS |
Hole Dia. | 3/4 in |
Overall Length | 139.95mm |
Shank Dia. | 2.4803 in |
Nose Dia. | 33.00mm |
Details
Item | Shrink Fit Tool Holder |
Projection | 100.00mm |
For Use With | Carbide and HSS Tools |
Coolant Fed | Coolant Through |
List Number | KM63TSHPVTT075394 |
Max. Speed | 15,000 RPM |
Features | Balanceable - Fine Tune with Optional M6 Set Screws |
Standards | ISO 26622 |
Measurement System | Fractional Inch |
Description
Shrink Fit Tool Holder, Hole Dia. 3/4 in, Taper Size KM63TS, Shank Dia. 2.4803 in, Projection 100.00mm, Nose Dia. 33.00mm, Coolant Fed Coolant Through, For Use With Carbide and HSS Tools
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC $IMPACT WR XHD 1/2" 425 FT LBS (CP734H)
- PROTO 1 in Drive Impact Socket 46 mm Size 6 pt Standard Depth, Black Oxide (J10046M)
- HOUGEN-OGURA 7/16 in. CC Round Die, 5/16 Max THK (75616)
- STANLEY 4" Folding Compact Utility Knife Black/Yellow 1 pc (STHT10424)
- KM SYSTEMS Toolholder, SQSHK KM63XMZ AXIAL 4XSQ ADPT (KM63XMZ4XSTAR2020Y)
- HHIP S10S-TNER2 Right Hand Internal Threading & Grooving Tool Holder (2301-3010)
- HHIP S16T-TNER3 Internal Threading & Grooving Tool Holder (2301-3016)
- HHIP 1" Right Hand Internal Mini Grooving & Cut-Off Holder (2306-2000)
- HHIP 3/8" AL6 Indexable Carbide Turning Tool (2003-0112)
- H & H INDUSTRIAL PRODUCTS MTGNR 16-3D Turning Tool Holder- New Rigid Clamp Design (2013-1160)
- ERICKSON Swing Clamp Cylinder, 5000 psi, 2-1/2 (15-0218-00-S)
- Km Systems Indexable Tools