Shop All Arbors
Km Systems
Shell Mill Holder, KM80TS, 60.00mm
Mfr # KM80TSSMC60070M
Zoro # G3813772
product price: $829.99
/ea
Free Shipping & Returns
$829.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size KM80TS
- Projection 70.00mm
- Coolant Fed Coolant Through
- Pilot Length 25.00mm
- Pilot Dia. 60.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # KM80TSSMC60070M
- Zoro # G3813772
- UPC # 4059782058057
- Country of Origin United States
- Category Arbors
Dimensions
Taper Size | KM80TS |
Pilot Length | 25.00mm |
Pilot Dia. | 60.00mm |
Overall Length | 139.95mm |
Shank Dia. | 80.00mm |
Details
Item | Shell Mill Holder |
Projection | 70.00mm |
Coolant Fed | Coolant Through |
Standards | ISO 26622 |
Shank Type - Machining | Taper |
Description
Shell Mill Holder, Taper Size KM80TS, Pilot Dia. 60.00mm, Pilot Length 25.00mm, Projection 70.00mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 15/16" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD15/16)
- DEWALT Bi-Metal Hole Saws (DAH180021)
- MAYHEW PRO Line Punch, 8in L, 3/32in Tip, Steel, BO (22021)
- CRAFTSMAN 1/2-in Drive 72 Geared Teeth Hand Ratchet, Full polish (CMMT99430)
- KM SYSTEMS Shell Mill Holder, KM63XMZ, 3/4 (KM63XMZSMC075102Y)
- TOOLMEX R8 Drill Chuck Arbor, Steel, JT33 (8-530-0033)
- QUALTECH Drill Chuck Arbor, Jacobs Taper Mounting, 3 Mount Taper, Morse Taper Shank, 3 Shank Taper (DEWA0303)
- BAHCO Bahco Arbor, 7/16" Hex Shank (3834-ARBR-11152)
- HOUGEN Replacement pilots for 11005 arbor, 3 pack (11027)
- ABS IMPORT TOOLS 3 Ton Imported Ratchet Type Arbor Press - Truck Only (86003401)
- CLESCO 1/4" Hole Nut Type Arbor 1/4 X 2 1/2 W/Machflangwasher (W-22T)
- Km Systems Arbors