Shop All Arbors
Km Systems
Shell Mill Holder, KM80TS, 27.00mm
Mfr # KM80TSSMC27050M
Zoro # G3810729
product price: $829.99
/ea
Free Shipping & Returns
$829.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size KM80TS
- Projection 50.00mm
- Coolant Fed Coolant Through
- Pilot Length 20.50mm
- Pilot Dia. 27.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # KM80TSSMC27050M
- Zoro # G3810729
- UPC # 4059782058330
- Country of Origin United States
- Category Arbors
Dimensions
Taper Size | KM80TS |
Pilot Length | 20.50mm |
Pilot Dia. | 27.00mm |
Shank Dia. | 80.00mm |
Overall Length | 115.45mm |
Details
Item | Shell Mill Holder |
Projection | 50.00mm |
Coolant Fed | Coolant Through |
Standards | ISO 26622 |
Shank Type - Machining | Taper |
Description
Shell Mill Holder, Taper Size KM80TS, Pilot Dia. 27.00mm, Pilot Length 20.50mm, Projection 50.00mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, M42, 1 3/8 Dia, 2 D (63134349008)
- IRWIN 12", 40-Teeth Circular Saw Blade (14080)
- RIDGID 31100 18in Aluminum Straight Pipe Wrench - Model 818 (31100-RIDGID)
- DRILL AMERICA 1-3/8"-12 Carbon Steel Left Hand Hex Die (DWTHX13812LH)
- KM SYSTEMS Shell Mill Holder, KM63XMZ, 3/4 (KM63XMZSMC075102Y)
- JACOBS AO233 Arbor 2MT/33JT (7312N)
- TOOLMEX R8 Drill Chuck Arbor, Steel, JT6 (8-530-0005)
- TOOLMEX R8 Drill Chuck Arbor, Steel, JT33 (8-530-0033)
- DEWALT Hole Saw Arbors (DAH9124PBM)
- WEILER Drive Mandrel Kit for Nylox Miniature Disc Brushes 3/8" Stem (89024)
- CLESCO Mandrel (M-22)
- Km Systems Arbors