Shop All Arbors
Km Systems
Shell Mill Holder, KM80ATC, 32.00mm
Mfr # KM80ATCSMC32040M
Zoro # G3813090
Free Shipping & Returns
$965.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size KM80ATC
- Projection 40.00mm
- Coolant Fed Coolant Through
- Pilot Length 23.50mm
- Pilot Dia. 32.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Km Systems
- MFR # KM80ATCSMC32040M
- Zoro # G3813090
- UPC # 4059782032460
- Country of Origin United States
- Category Arbors
Dimensions
Taper Size | KM80ATC |
Pilot Length | 23.50mm |
Pilot Dia. | 32.00mm |
Overall Length | 108.45mm |
Shank Dia. | 80.00mm |
Details
Item | Shell Mill Holder |
Projection | 40.00mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Measurement System | Metric |
Description
Shell Mill Holder,KM80ATC,32.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 75002.5PR Electro-Hydraulic Hole Puncher-120V (0752102)
- RIDGID Die Set, 1 In to 2 In NPT HSS (38100)
- PROTO Combination Ratcheting Wrench, Spline, Black Chrome, 1 1/8 in Head, 15 3/4 in L (JSCV36)
- ONSRUD 1/2" Three Flute Routing End Mill Corner Radius 3"L (AMC703956)
- TAPMATIC Arbor, 0.500 In., 3/8-24 (25037)
- DEWALT Hole Saw Arbors (DAH9141PBM)
- DRILL AMERICA 1" Straight Shank #33 Jacobs Taper Chuck Arbor (DEWA4333)
- TOOLMEX Slitting or Slotting Saw Arbor, Fits 1/2, 5/8, 3/4, 7/8, 1 Hole, 1/2" Weldon Shank, Import (8-562-1005)
- DRILL AMERICA 1/2" Straight Shank #33 Jacobs Taper Chuck Arbor (DEWA4033)
- DRILL AMERICA 1/2" Straight Shank #1 Jacobs Taper Chuck Arbor (DEWA4001)
- JACOBS AO403 Arbor 4MT/3JT (7321N)
- Km Systems Arbors