Shop All Arbors
Km Systems
Shell Mill Holder, KM80ATC, 27.00mm
Mfr # KM80ATCSMC27040M
Zoro # G3807384
Free Shipping & Returns
$869.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size KM80ATC
- Projection 40.00mm
- Coolant Fed Coolant Through
- Pilot Length 20.50mm
- Pilot Dia. 27.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Km Systems
- MFR # KM80ATCSMC27040M
- Zoro # G3807384
- UPC # 4059782032491
- Country of Origin United States
- Category Arbors
Dimensions
Taper Size | KM80ATC |
Pilot Length | 20.50mm |
Pilot Dia. | 27.00mm |
Shank Dia. | 80.00mm |
Overall Length | 105.45mm |
Details
Item | Shell Mill Holder |
Projection | 40.00mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Measurement System | Metric |
Description
Shell Mill Holder,KM80ATC,27.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Putty Knife, SS, Soft Grip, 8 (5-144)
- BETA 10mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421010)
- JOKARI Stripper, Mini-Precision for AWG 34 (40035)
- COMMSCOPE Replacement for Commscope Mcpt-1412 (MCPT-1412 COMMSCOPE)
- JACOBS AO206 Arbor 2MT/6JT (7311N)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia .75 In (C40-75SM4)
- LYNDEX-NIKKEN Shell Mill Holder, HSK63, 1in Dia, 0.669inL (HSK63A-SM1000-3.00)
- STM R8 Shank x 134 Gauge Length Annular Cutter Holder (425453)
- WILLIAMS Bahco Quick-Change Arbor 7/16in. Hex Shank - (3834-ARBR-11152QC)
- DRILL AMERICA R8 Shank #6 Jacobs Taper Chuck Arbor (DEWA0806)
- DEWALT Hole Saw Arbors (DAH9122PBM)
- Km Systems Arbors