Shop All Arbors
Km Systems
Shell Mill Holder, KM80ATC, 2
Mfr # KM80ATCSMC200216
Zoro # G3812905
product price: $814.99
/ea
Free Shipping & Returns
$814.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper Size KM80ATC
- Projection 55.00mm
- Coolant Fed Coolant Through
- Pilot Length 0.9380 in
- Pilot Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # KM80ATCSMC200216
- Zoro # G3812905
- UPC # 4059782024496
- Country of Origin United States
- Category Arbors
Dimensions
Taper Size | KM80ATC |
Pilot Length | 0.9380 in |
Pilot Dia. | 2 in |
Overall Length | 123.78mm |
Shank Dia. | 3.1496 in |
Details
Item | Shell Mill Holder |
Projection | 55.00mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Description
Shell Mill Holder, Taper Size KM80ATC, Pilot Dia. 2 in, Pilot Length 0.9380 in, Projection 55.00mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 5-1/2" Standard Duty Combination Vise with Swivel Base (10D711)
- GROZ Indestructible Club Hammer, 2.5 lb., 12" (34500)
- FIELD TOOL SUPPLY CO Severance Chatter Free® Stop Countersink Cutter 90 Degree 5/8" Diameter 5/16 Pilot Hole (6815670)
- PORTER-CABLE 20V MAX* Cordless Hammer Drill (Tool Only) (PCC620B)
- KM SYSTEMS Shell Mill Holder, KM63XMZ, 3/4 (KM63XMZSMC075102Y)
- DEWALT Hole Saw Arbors (DAH9383PBM)
- TOOLMEX Slitting or Slotting Saw Arbor, Fits 1/2, 5/8, 3/4, 7/8, 1 Hole, 1/2" Weldon Shank, Import (8-562-1005)
- STM JT6 MT3 Drill Chuck Arbor (326916)
- HOUGEN Arbor for Large Dia. RotaCut Hole Cutters (11005)
- DRILL AMERICA 3MT Taper Shank #6 Jacobs Taper Chuck Arbor (DEWA0306)
- TECHNIKS CAT Facemill Arbors, Taper CAT40 (22715-4)
- Km Systems Arbors