Shop All Arbors
Km Systems
Shell Mill Holder, KM80ATC, 1
Mfr # KM80ATCSM2C100158
Zoro # G3812110
Free Shipping & Returns
$814.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size KM80ATC
- Projection 40.00mm
- Coolant Fed Coolant Through
- Pilot Length 0.6880 in
- Pilot Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Km Systems
- MFR # KM80ATCSM2C100158
- Zoro # G3812110
- UPC # 4059782024625
- Country of Origin United States
- Category Arbors
Dimensions
Taper Size | KM80ATC |
Pilot Length | 0.6880 in |
Pilot Dia. | 1 in |
Overall Length | 102.43mm |
Shank Dia. | 3.1496 in |
Details
Item | Shell Mill Holder |
Projection | 40.00mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Measurement System | Decimal Inch |
Description
Shell Mill Holder,KM80ATC,1
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Lead Wire with Thermal Fuse (805)
- CAPRI TOOLS 1/4 in Drive 15 mm 6-Point Metric Deep Socket (1-2177)
- CARMEX Threading Insert, 14 I 12 UN MT7 (14 I 12 UN MT7)
- DASCO PRO Drift Punch, 1/4 Tip x 10" L (606)
- PARLEC Stub Arbor, CAT 40, Style 2, 2.120 In. (C40-15SA400)
- HOUGEN Arbor to Use Annular Cutters in a Drill Chuck (11016)
- DRILL AMERICA 3MT Taper Shank #3 Jacobs Taper Chuck Arbor (DEWA0303)
- DRILL AMERICA 3MT Taper Shank #6 Jacobs Taper Chuck Arbor (DEWA0306)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- CLESCO FHL-25X Flat Head Arbor (FHL-25X)
- PALMGREN Face Mill and Arbor, 3/8-16 (5TXF9)
- Km Systems Arbors