Shop All Arbors
Km Systems
Shell Mill Holder, KM80ATC, 1-1/2
Mfr # KM80ATCSMC150158
Zoro # G3813221
product price: $814.99
/ea
Free Shipping & Returns
$814.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size KM80ATC
- Projection 40.00mm
- Coolant Fed Coolant Through
- Pilot Length 0.9380 in
- Pilot Dia. 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # KM80ATCSMC150158
- Zoro # G3813221
- UPC # 4059782024526
- Country of Origin United States
- Category Arbors
Dimensions
Taper Size | KM80ATC |
Pilot Length | 0.9380 in |
Pilot Dia. | 1-1/2 in |
Shank Dia. | 3.1496 in |
Overall Length | 108.78mm |
Details
Item | Shell Mill Holder |
Projection | 40.00mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Description
Shell Mill Holder, Taper Size KM80ATC, Pilot Dia. 1-1/2 in, Pilot Length 0.9380 in, Projection 40.00mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Woodturning Figure 8 Double Ended Bowl Caliper (19055)
- SUNEX S-Style Wrench Set, Metric, 5 pcs. (9940M)
- IDEAL Conduit Bender Head, 1In.EMT, 3/4 Rigid (74-003)
- IRWIN Bit Holder, 1/4" Hex, 3" L, PK3 (IWAF253B3)
- KM SYSTEMS Shell Mill Holder, KM63XMZ, 3/4 (KM63XMZSMC075102Y)
- CLESCO Mandrel (M-3)
- DRILL AMERICA 5MT Taper Shank #5 Jacobs Taper Chuck Arbor (DEWA0505)
- CLESCO 1/4" Arbor X 3/16" Shank Flat Head Arbor (FHL-8X)
- ONSRUD Trim/Slotting Saw, Hard, 20 TPI, 4 In (70-168)
- BAHCO Bahco Bahco Arbor Extension, 12" (3834-EXT-1)
- DRILL AMERICA R8 Shank #6 Jacobs Taper Chuck Arbor (DEWA0806)
- Km Systems Arbors