Shop All Arbors
Km Systems
Shell Mill Holder, KM63XMZ, 40.00mm
Mfr # KM63XMZD32TTB16KM40
Zoro # G3859169
product price: $4,378.99
/ea
Free Shipping & Returns
$4,378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size KM63XMZ
- Projection 412.32mm
- Coolant Fed Coolant Through
- Pilot Dia. 40.00mm
- Overall Length 452.27mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # KM63XMZD32TTB16KM40
- Zoro # G3859169
- UPC # 4059782031319
- Country of Origin United States
- Category Arbors
Dimensions
Taper Size | KM63XMZ |
Pilot Dia. | 40.00mm |
Overall Length | 452.27mm |
Shank Dia. | 63.00mm |
Details
Item | Shell Mill Holder |
Projection | 412.32mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Description
Shell Mill Holder, Taper Size KM63XMZ, Pilot Dia. 40.00mm, Projection 412.32mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Adjustable Wrench with rubber grip set of 3 pieces (795G)
- OSG Screw Machine Drill Bit, 2.40 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (9599024)
- DAKE Arbor Press, 3 Tons (902007)
- KIPP Adjustable Handle Size: 2, 3/8-16X40, Plastic, Black RAL 7021, Comp: Steel (K0269.2A41X40)
- KM SYSTEMS Shell Mill Holder, KM63XMZ, 3/4 (KM63XMZSMC075102Y)
- DRILL AMERICA 5/8" Straight Shank #33 Jacobs Taper Chuck Arbor (DEWA4133)
- JACOBS AO302 Arbor 3MT/2JT (7314N)
- LYNDEX-NIKKEN Shell Mill Holder, CAT50, 27mmDia., 21mmL. (C5001-27-60)
- DICO PRODUCTS Arbor Adaptor with 1/4" Round Mounted M (7600071)
- JACOBS AO403 Arbor 4MT/3JT (7321N)
- JACOBS AO206 Arbor 2MT/6JT (7311N)
- Km Systems Arbors