Shop All Arbors
Km Systems
Shell Mill Holder, KM63XMZ, 3/4
Mfr # KM63XMZSM2C075102Y
Zoro # G3811051
product price: $664.99
/ea
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size KM63XMZ
- Projection 26.00mm
- Coolant Fed Coolant Through
- Pilot Length 0.6880 in
- Pilot Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # KM63XMZSM2C075102Y
- Zoro # G3811051
- UPC # 4059782025226
- Country of Origin United States
- Category Arbors
Dimensions
Taper Size | KM63XMZ |
Pilot Length | 0.6880 in |
Pilot Dia. | 3/4 in |
Shank Dia. | 2.4803 in |
Overall Length | 83.43mm |
Details
Item | Shell Mill Holder |
Projection | 26.00mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Description
Shell Mill Holder, Taper Size KM63XMZ, Pilot Dia. 3/4 in, Pilot Length 0.6880 in, Projection 26.00mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Square 2 in. L SQ Variety Drive Bit Set Black Oxide 3 pc (DSQV2-S3)
- DEXTER RUSSELL Industrial Hand Knife, 4" L, Carbon Steel (60040)
- MILWAUKEE TOOL M18 FUEL 1-3/4" SDS MAX Rotary Hammer Kit w/ (2) 12.0 Battery (2718-22HD)
- ZORO SELECT End Mill, 3/8 in.4 Flutes, TiCN (203-001172)
- KM SYSTEMS Shell Mill Holder, KM63XMZ, 3/4 (KM63XMZSMC075102Y)
- DRILL AMERICA 5MT Taper Shank #4 Jacobs Taper Chuck Arbor (DEWA0504)
- DEWALT Hole Saw Arbors (DAH9141PBM)
- DRILL AMERICA R8 Shank #3 Jacobs Taper Chuck Arbor (DEWA0803)
- HOUGEN Arbor for RotaCut Hole Cutters Pilot Drill (11089)
- HHIP 1/4-1-1/4 in. 8 Piece Expanding Arbor Set (3906-4006)
- CLESCO 1/2" Hole Nut Type Arbor 3/8 X 3-1/4 W/Stampflangwasher (W-34)
- Km Systems Arbors